Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1192

Set Ascending Direction
  1. D450CH12FNO
    D450CH12FNO
    Westcode Semiconductors SCRs, D450CH Series
    Item Number
    D450CH12FNO
    MFG Item Number
    D450CH12FNO
    Series
    D450CH
    Product Description
    SCR, TO-200AD, 1200V, 2690A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,690 A
    It (avg) Amps 1,330 A
    Itsm Amps 18,200 A
    I2T@60Hz (A2Sec) 2,000,000
    Vtm (Volts) 2.02 V
    dv/dt (V/microseconds) 200
    tq (microseconds) 10 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. R0830LC14D
    R0830LC14D
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0830LC14D
    MFG Item Number
    R0830LC14D
    Series
    R
    Product Description
    SCR, TO-200AC, 1400V, 1713A, TQ=20
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,400 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,713 A
    It (avg) Amps 528 A
    Itsm Amps 8,500 A
    I2T@60Hz (A2Sec) 361,000
    Vtm (Volts) 2.4 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 35 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. R0929LC12B
    R0929LC12B
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0929LC12B
    MFG Item Number
    R0929LC12B
    Series
    R
    Product Description
    SCR, TO-200AC, 1200V, 1893A, TQ=12
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,893 A
    It (avg) Amps 603 A
    Itsm Amps 9,000 A
    I2T@60Hz (A2Sec) 405,000
    Vtm (Volts) 2.04 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 20 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R1124NC18J
    R1124NC18J
    Westcode Semiconductors SCRs, R Series
    Item Number
    R1124NC18J
    MFG Item Number
    R1124NC18J
    Series
    R
    Product Description
    SCR, TO-200AD, 1800V, 2268A, TQ=50
    Specifications
    Specifications
    Vdrm (Volts) 2,100 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,800 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,263 A
    It (avg) Amps 744 A
    Itsm Amps 13,500 A
    I2T@60Hz (A2Sec) 910,000
    Vtm (Volts) 2.3 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 70 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
  5. T6071018B4BT
    T6071018B4BT
    Powerex SCRs, T607 Series
    Item Number
    T6071018B4BT
    MFG Item Number
    T6071018B4BT
    Series
    T607
    Product Description
    SCR 260A 1000V TQ=25 TO-93
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Idrm Peak (mA) 0.025 mA
    Vrrm (Volts) 1,000 V
    Irrm Peak (mA) 0.025 mA
    It (rms) Amps 275 A
    It (avg) Amps 175 A
    Itsm Amps 4,500 A
    I2T@60Hz (A2Sec) 84,000
    Vtm (Volts) 1.85 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 300
    tq (microseconds) 25 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 8.03 "
    Increase
    Decrease
    Availability
  6. T607121834BT
    T607121834BT
    Powerex SCRs, T607 Series
    Item Number
    T607121834BT
    MFG Item Number
    T607121834BT
    Series
    T607
    Product Description
    SCR 260A 1200V TQ=50 TO-93
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.025 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.025 mA
    It (rms) Amps 275 A
    It (avg) Amps 175 A
    Itsm Amps 4,500 A
    I2T@60Hz (A2Sec) 84,000
    Vtm (Volts) 1.85 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 300
    tq (microseconds) 50 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 8.03 "
    Increase
    Decrease
    Availability
  7. T9GH1210B2DH
    T9GH1210B2DH
    Powerex SCRs, T9GH Series
    Item Number
    T9GH1210B2DH
    MFG Item Number
    T9GH1210B2DH
    Series
    T9GH
    Product Description
    SCR, TO-200AD, 1200V, 1570A, TQ=25
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.06 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.06 mA
    It (rms) Amps 1,570 A
    It (avg) Amps 1,000 A
    Itsm Amps 15,000 A
    I2T@60Hz (A2Sec) 937,000
    Vtm (Volts) 2.1 V
    dv/dt (V/microseconds) 400
    di/dt (A/microseconds) 500
    tq (microseconds) 25 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VS-ST103S08PFN1P
    VS-ST103S08PFN1P
    Vishay SCRs, ST-S Series
    Item Number
    VS-ST103S08PFN1P
    MFG Item Number
    VS-ST103S08PFN1P
    Series
    ST-S
    Product Description
    SCR, TO-94, 800V, 165A, TQ=10, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Idrm Peak (mA) 0.03 mA
    Vrrm (Volts) 800 V
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 165 A
    It (avg) Amps 105 A
    Itsm Amps 3,150 A
    I2T@60Hz (A2Sec) 41,000
    Vtm (Volts) 1.73 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 10 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.18 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SC37798A10
    SC37798A10
    Name Brand Replacements™ SCRs, NBR Series
    Item Number
    SC37798A10
    Series
    NBR
    Product Description
    SCR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. C154B
    C154B
    Powerex SCRs, C154 Series
    Item Number
    C154B
    MFG Item Number
    C154B
    Series
    C154
    Product Description
    SCR, TO-94, 200V, 110A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 200 V
    Idrm Peak (mA) 0.012 mA
    Vrrm (Volts) 200 V
    Irrm Peak (mA) 0.012 mA
    It (rms) Amps 110 A
    I2T@60Hz (A2Sec) 13,500
    I2T@50Hz (A2Sec) 9,500
    Vtm (Volts) 3 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 10 µs
    Igt (mA) 200 mA
    Vgt (Volts) 5 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.39 "