-
B6-30-10-84ABB Contactors, B SeriesItem NumberB6-30-10-84MFG Item NumberB6-30-10-84SeriesBProduct DescriptionMini Contactor, 3-P N/O, 120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Termination Screw General Purpose (AC1) 12 A UL Motor Switching (AC3) 6.8 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 1 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B7-30-10-01ABB Contactors, B SeriesItem NumberB7-30-10-01MFG Item NumberB7-30-10-01SeriesBProduct DescriptionContactor, 3-P N/O, 24VAC, 9.6A,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 9.6 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BC7-30-10-01ABB Contactors, BC SeriesItem NumberBC7-30-10-01MFG Item NumberBC7-30-10-01SeriesBCProduct DescriptionContactor, 3-P N/O, 24VDC Coil,Specifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 9.6 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWC016-01-30C03WEG Electric Contactors, CWC SeriesItem NumberCWC016-01-30C03MFG Item NumberCWC016-01-30C03SeriesCWCProduct DescriptionMini Contactor, 3-P N/O, 24VDC Coil,Specifications
Specifications Nominal Coil Voltage 24 VDC Coil Voltage 24 VDC Poles 3NO Termination Screw General Purpose (AC1) 22 A UL Motor Switching (AC3) 16 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
11BG0901A02460Lovato Contactors, BG SeriesItem Number11BG0901A02460MFG Item Number11BG0901A02460SeriesBGProduct DescriptionMini Contactor, 3-P N/O, 24VAC Coil,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO, 3NC Termination Quick Connect General Purpose (AC1) 15-20 A UL Motor Switching (AC3) 9 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1.5 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWC09-10-30V18WEG Electric Contactors, CWC SeriesItem NumberCWC09-10-30V18MFG Item NumberCWC09-10-30V18SeriesCWCProduct DescriptionContactor, 3-P N/O, 120VAC, 9A, MiniSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 9 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWC07-10-30V18WEG Electric Contactors, CWC SeriesItem NumberCWC07-10-30V18MFG Item NumberCWC07-10-30V18SeriesCWCProduct DescriptionContactor, 3-P N/O, 120VAC, 7A, MiniSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 18 A UL Motor Switching (AC3) 7 A Max HP 120V 1PH 0.33 hp Max HP 230/240V 1PH 0.75 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CC40SA240Carlo Gavazzi ContactorsItem NumberCC40SA240MFG Item NumberCC40SA240Product Description3P CONT S 240V 50/60Hz 2NO2NCSpecifications
Specifications Coil Voltage 240 VAC Poles 3NO Termination Screw General Purpose (AC1) 40 A UL Motor Switching (AC3) 60 A Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 15 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B7-30-10-84ABB Contactors, B SeriesItem NumberB7-30-10-84MFG Item NumberB7-30-10-84SeriesBProduct DescriptionContactor, 3-P N/O, 120VAC, 9.6A,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Poles 3NO Termination Screw General Purpose (AC1) 16 A UL Motor Switching (AC3) 9.6 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1K0610F7Square D Contactors, TeSys SeriesItem NumberLC1K0610F7MFG Item Number244210SeriesTeSysProduct DescriptionTeSys K Contactor, 3-Poles (3 NO),Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110 VAC Poles 3NO Termination Screw General Purpose (AC1) 20 A UL Motor Switching (AC3) 6 A Max HP 120V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 3 hp Max HP 575/600V 3PH 3 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.