Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1114

Set Ascending Direction
  1. ATS01N106FT
    ATS01N106FT
    Square D Soft Starters
    Item Number
    ATS01N106FT
    MFG Item Number
    223851
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Input Range Voltage (AC) 110-480 VAC
    Max Current 30 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ATS22D47S6U
    ATS22D47S6U
    Square D Soft Starters
    Item Number
    ATS22D47S6U
    MFG Item Number
    223878
    Product Description
    Altistart 22 Soft Start (ATS22),
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 40 A
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSE60-600-70
    PSE60-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE60-600-70
    MFG Item Number
    PSE60-600-70
    Series
    PSE
    Product Description
    Softstart, 60A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 60 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 50 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PSR30-600-70
    PSR30-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR30-600-70
    MFG Item Number
    PSR30-600-70
    Series
    PSR
    Product Description
    Softstart, 28.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 28 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PSR37-600-70
    PSR37-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR37-600-70
    MFG Item Number
    PSR37-600-70
    Series
    PSR
    Product Description
    Softstart, 34.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 34 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 30 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PSR45-600-11
    PSR45-600-11
    ABB Soft Starters
    Item Number
    PSR45-600-11
    MFG Item Number
    PSR45-600-11
    Product Description
    Softstart, 46.2A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 46.2 A
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PSR25-600-70
    PSR25-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR25-600-70
    MFG Item Number
    PSR25-600-70
    Series
    PSR
    Product Description
    Softstart, 24.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 24.2 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PSR45-600-70
    PSR45-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR45-600-70
    MFG Item Number
    PSR45-600-70
    Series
    PSR
    Product Description
    Softstart, 46.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 46.2 A
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PSR12-600-70
    PSR12-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR12-600-70
    MFG Item Number
    PSR12-600-70
    Series
    PSR
    Product Description
    Softstart, 11.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 11 A
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ATS01N125FT
    ATS01N125FT
    Square D Soft Starters
    Item Number
    ATS01N125FT
    MFG Item Number
    504716
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Input Range Voltage (AC) 110-480 VAC
    Max Current 125 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20