Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 990

Set Ascending Direction
  1. SNAP-AIMA-8
    SNAP-AIMA-8
    Opto 22 Programmable Logic Controllers, SNAP Series
    Item Number
    SNAP-AIMA-8
    MFG Item Number
    SNAP-AIMA-8
    Series
    SNAP
    Product Description
    SNAP 8-Ch -20mA to +20mA Analog
    Specifications
    Specifications
    Number of IO Ports 8
    Number of Inputs 8
    Input Type Analog
    Input -20-20 mA
    Mounting Type I/O Rack
    Operating Temperature -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FL1F-H12RCA
    FL1F-H12RCA
    IDEC Programmable Logic Controllers, SmartRelay Series
    Item Number
    FL1F-H12RCA
    MFG Item Number
    FL1F-H12RCA
    Series
    SmartRelay
    Product Description
    SmartRelay, 24VAC/DC
    Specifications
    Specifications
    Communications Ethernet
    Expandable I/O Yes
    Embedded Ethernet Yes
    Embedded Clock/Calendar Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EASY-E4-UC-12RC1
    EASY-E4-UC-12RC1
    Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
    Item Number
    EASY-E4-UC-12RC1
    MFG Item Number
    EASY-E4-UC-12RC1
    Series
    Easy E4
    Product Description
    NPLC 12/24DC, 24AC RLY DISP SCWTRM
    Specifications
    Specifications
    Mounting Type DIN Rail
    Expandable I/O Yes
    Analog Input Range 0-10 VDC
    Embedded Ethernet Yes
    Embedded Clock/Calendar Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FL1F-B12RCE
    FL1F-B12RCE
    IDEC Programmable Logic Controllers, SmartRelay Series
    Item Number
    FL1F-B12RCE
    MFG Item Number
    FL1F-B12RCE
    Series
    SmartRelay
    Product Description
    SmartRelay, 12-24VDC, Embedded
    Specifications
    Specifications
    Published Supply Voltage 10.8-28.8 VDC
    Communications Ethernet
    Expandable I/O Yes
    Analog Input Range 0-10 VDC
    Max High Speed Inputs 4
    Embedded Ethernet Yes
    Embedded Clock/Calendar Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FC6A-T08K1
    FC6A-T08K1
    IDEC Programmable Logic Controllers
    Item Number
    FC6A-T08K1
    MFG Item Number
    FC6A-T08K1
    Product Description
    8pt Sink Exp Module Screw
    Specifications
    Specifications
    Number of IO Ports 8
    Output Type Transistor
    Mounting Type DIN Rail
    Operating Temperature -13-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FC6A-L03CN1
    FC6A-L03CN1
    IDEC Programmable Logic Controllers
    Item Number
    FC6A-L03CN1
    MFG Item Number
    FC6A-L03CN1
    Product Description
    2in 1out Universal Analog Mod
    Specifications
    Specifications
    Number of IO Ports 3
    Number of Inputs 2
    Number of Outputs 1
    Output Type Transistor
    Mounting Type DIN Rail
    Operating Temperature -13-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ELC-BAT
    ELC-BAT
    Cutler Hammer, Div of Eaton Programmable Logic Controllers
    Item Number
    ELC-BAT
    MFG Item Number
    ELC-BAT
    Product Description
    Battery
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EASY-E4-DC-6AE1
    EASY-E4-DC-6AE1
    Cutler Hammer, Div of Eaton Co Programmable Logic Controllers, Easy E4 Series
    Item Number
    EASY-E4-DC-6AE1
    MFG Item Number
    EASY-E4-DC-6AE1
    Series
    Easy E4
    Product Description
    Analog I/O, 0-10V, 0/4-20mA, 12 Bit,
    Specifications
    Specifications
    Number of IO Ports 6
    Number of Inputs 4
    Input Type Analog
    Number of Outputs 2
    Output Type Analog
    Input 24 VDC
    Mounting Type DIN Rail
    Operating Temperature -13-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FC6A-SIF52
    FC6A-SIF52
    IDEC Programmable Logic Controllers
    Item Number
    FC6A-SIF52
    MFG Item Number
    FC6A-SIF52
    Product Description
    Combo RS232C/RS485 Module
    Specifications
    Specifications
    Number of IO Ports 2
    Mounting Type DIN Rail
    Operating Temperature -13-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FC6A-C16P1CE
    FC6A-C16P1CE
    IDEC Programmable Logic Controllers, FC6A Series
    Item Number
    FC6A-C16P1CE
    MFG Item Number
    FC6A-C16P1CE
    Series
    FC6A
    Product Description
    16IO CPU 24VDC Trans. Source
    Specifications
    Specifications
    Nominal Supply Voltage 24 VDC
    Expandable I/O Yes
    Maximum I/O Expansions 400
    Max Analog IN Expansion 100
    Max Analog OUT Expansion 100
    Embedded Input Voltage 24 VDC
    Analog Input Range 0-10 VDC
    Embedded Output Voltage 24 VDC
    Number of Pulsed Outputs 4
    Embedded Ethernet Yes
    Modbus RTU Master Yes
    Modbus RTU Slave Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Programmable Logic Controllers

A programmable logic controller, or PLC, is a rugged industrial computer designed for the control of manufacturing processes. PLCs monitor input devices and make decisions based on the program installed by the operator. These decisions control the state of output devices.

PLCs perform three primary functions: receive information from connected devices like buttons, switches, sensors, networks, and even other PLCs; process that information according the installed program; and executing commands by activating outputs.

PLCs have evolved to accept five programming languages, provide sequential relay control, perform advanced networking tasks, and handle data between thousands of inputs and outputs. Because of this, PLCs have been widely adopted as high-reliability automation controllers suitable for harsh environments.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved