Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 31430

Set Ascending Direction
  1. AL6M-M14P-G
    AL6M-M14P-G
    IDEC Switches, A6 Series
    Item Number
    AL6M-M14P-G
    MFG Item Number
    AL6M-M14P-G
    Series
    A6
    Product Description
    Pushbutton, Mom, Grn, Ext, 24V Direc
    Specifications
    Specifications
    Nominal Mounting Size 16 mm
    Contacts SPDT
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color Green
    Operator Size (mm) 18 mm
    Lamp Type LED
    Current (A) 3 A
    Terminal Type Quick Connect
    Full Shroud No
    Bezel Plastic Round
    IP Rating IP65
    Depth Behind Panel 1.22 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ALFD22211DNUG
    ALFD22211DNUG
    IDEC Switches, TWND Series
    Item Number
    ALFD22211DNUG
    MFG Item Number
    ALFD22211DNUG
    Series
    TWND
    Product Description
    Pushbutton, Mom, Grn, Ext, 24V
    Specifications
    Specifications
    Nominal Mounting Size 30 mm
    Contacts 1NO, 1NC
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color Green
    Operator Size (mm) 28.5 mm
    Lamp Type LED
    Current (A) 10 A
    Terminal Type Screw
    Full Shroud Yes
    Bezel Metal Hex
    IP Rating IP65
    Depth Behind Panel 2.57 "
    Blister Pack No
    Rating (A) @ 120/125 VAC 5-10 A
    Rating (A) @ 220-250 VAC 3-6 A
    Rating (A) @ 24-30 VDC 5-10 A
    Rating (A) @ 48 VDC 2-5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ALFD22211DNUR
    ALFD22211DNUR
    IDEC Switches, TWND Series
    Item Number
    ALFD22211DNUR
    MFG Item Number
    ALFD22211DNUR
    Series
    TWND
    Product Description
    Pushbutton, Mom, Red, Ext, 24V
    Specifications
    Specifications
    Nominal Mounting Size 30 mm
    Contacts 1NO, 1NC
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color Red
    Operator Size (mm) 28.5 mm
    Lamp Type LED
    Current (A) 10 A
    Terminal Type Screw
    Full Shroud Yes
    Bezel Metal Hex
    IP Rating IP65
    Depth Behind Panel 2.57 "
    Blister Pack No
    Rating (A) @ 120/125 VAC 5-10 A
    Rating (A) @ 220-250 VAC 3-6 A
    Rating (A) @ 24-30 VDC 5-10 A
    Rating (A) @ 48 VDC 2-5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AVLD32202DNUR
    AVLD32202DNUR
    IDEC Switches, TWND Series
    Item Number
    AVLD32202DNUR
    MFG Item Number
    AVLD32202DNUR
    Series
    TWND
    Product Description
    PLTR Pushbutton, Red, 40mm Mush, 24V
    Specifications
    Specifications
    Nominal Mounting Size 30 mm
    Contacts 2NC
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
    Bezel Metal Hex
    IP Rating IP65
    Depth Behind Panel 2.57 "
    Blister Pack No
    Rating (A) @ 120/125 VAC 5-10 A
    Rating (A) @ 220-250 VAC 3-6 A
    Rating (A) @ 24-30 VDC 5-10 A
    Rating (A) @ 48 VDC 2-5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. XVUC23
    XVUC23
    Square D Switches, Harmony XVU Series
    Item Number
    XVUC23
    MFG Item Number
    433955
    Series
    Harmony XVU
    Product Description
    Green LED Unit, Illuminated, 60mm,
    Specifications
    Specifications
    Nominal Mounting Size 60 mm
    Operator Size (mm) 60 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ALW29911D-W-24V
    ALW29911D-W-24V
    IDEC Switches, TW Series
    Item Number
    ALW29911D-W-24V
    MFG Item Number
    ALW29911D-W-24V
    Series
    TW
    Product Description
    PUSHBUTTON, MOM, WHT, EXT, 24V DIREC
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Contacts 1NO, 1NC
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color White
    Lamp Type LED
    Current (A) 10 A
    Terminal Type Screw
    Full Shroud No
    Bezel Metal Round
    IP Rating IP65
    Depth Behind Panel 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ALFW29911D-G-24V
    ALFW29911D-G-24V
    IDEC Switches, TW Series
    Item Number
    ALFW29911D-G-24V
    MFG Item Number
    ALFW29911D-G-24V
    Series
    TW
    Product Description
    Pushbutton, Mom, Grn, Ext, 24V Direc
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Contacts 1NO, 1NC
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color Green
    Lamp Type LED
    Current (A) 10 A
    Terminal Type Screw
    Full Shroud Yes
    Bezel Metal Round
    IP Rating IP65
    Depth Behind Panel 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AL6H-M14P-JW
    AL6H-M14P-JW
    IDEC Switches, A6 Series
    Item Number
    AL6H-M14P-JW
    MFG Item Number
    AL6H-M14P-JW
    Series
    A6
    Product Description
    Push Button, 16mm Rectangular
    Specifications
    Specifications
    Nominal Mounting Size 16 mm
    Contacts SPDT
    Operation Momentary
    Lens/Button Shape Rectangle Flush
    Lamp Type LED
    Bezel Plastic Rectangle
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HW1L-M2F10QD-R-24V
    HW1L-M2F10QD-R-24V
    IDEC Switches, HW Series
    Item Number
    HW1L-M2F10QD-R-24V
    MFG Item Number
    HW1L-M2F10QD-R-24V
    Series
    HW
    Product Description
    PUSHBUTTON, MOM, RED, EXT, 24V DIREC
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Contacts 1NO
    Operation Momentary
    Lens/Button Shape Round Extended
    Lens/Button Color Red
    Lamp Type LED
    Current (A) 10 A
    Terminal Type Fingersafe Screw
    Full Shroud No
    Bezel Plastic Round
    IP Rating IP65
    Depth Behind Panel 1.98 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. XW1E-TV412Q4M-R
    XW1E-TV412Q4M-R
    IDEC Switches, XW Series
    Item Number
    XW1E-TV412Q4M-R
    MFG Item Number
    XW1E-TV412Q4M-R
    Series
    XW
    Product Description
    PLTR/Push-Pull Pushbutton, Red, 40mm
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Contacts 1NO, 2NC
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 40 mm
    Lamp Type LED
    Current (A) 5 A
    Terminal Type Screw
    Full Shroud No
    Bezel Plastic Round
    IP Rating IP65
    Depth Behind Panel 1.92 "