Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 44

Set Ascending Direction
  1. A97F8623
    A97F8623
    GE Capacitors
    Item Number
    A97F8623
    MFG Item Number
    A97F8623S
    Product Description
    Caapcitor, 5 Mfd, 1500VDC, Can,
    Specifications
    Specifications
    Capacitance 5 µF
    Composition Film Paper
    Tolerance % ±10 %
    Voltage DC (peak) 1,500 VDC
    Temperature (F) -40-167 °F
    Case Material Metal Can
    Lead Spacing 1.38 "
    Lead Diameter 0.25 "
    Lead Length 1.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. A97F8675
    A97F8675
    GE Capacitors, 97F Series
    Item Number
    A97F8675
    MFG Item Number
    A97F8675S
    Series
    97F
    Product Description
    Capacitor, 40uF, 600VDC, Can,
    Specifications
    Specifications
    Capacitance 40 µF
    Composition Film Paper
    Tolerance % ±10 %
    Voltage DC (peak) 600 VDC
    Temperature (F) -40-167 °F
    Case Material Metal Can
    Lead Spacing 2 "
    Lead Diameter 0.25 "
    Lead Length 1.12 "
    Increase
    Decrease
    Availability
  3. A97F8676
    A97F8676
    GE Capacitors, 97F Series
    Item Number
    A97F8676
    MFG Item Number
    A97F8676SC
    Series
    97F
    Product Description
    Capacitor, 50uF, 600Vpk, Can,
    Specifications
    Specifications
    Capacitance 50 µF
    Composition Film Paper
    Tolerance % ±10 %
    Voltage DC (peak) 600 VDC
    Temperature (F) -40-167 °F
    Case Material Metal Can
    Lead Spacing 2 "
    Lead Diameter 0.25 "
    Lead Length 1.12 "