Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4835

Set Ascending Direction
  1. XVM-6011-TONS-0000
    XVM-6011-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-6011-TONS-0000
    MFG Item Number
    XVM-6011-TONS-0000
    Series
    XV
    Product Description
    XV 60MM SRVOMOTO, METRIC MNTG, 11.2LB,
    Specifications
    Specifications
    Power Rating (kW) 0.426 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 3.65 Nm
    Peak Torque (Nm) 1.27 Nm
    Peak Torque (in-oz) 516.8 in-oz
    Constant Torque (in-oz) 192 in-oz
    Constant Torque (in-lb) 12 in-lb
    Peak Torque (in-lb) 32.3 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. XVM-606-TONS-0000
    XVM-606-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-606-TONS-0000
    MFG Item Number
    XVM-606-TONS-0000
    Series
    XV
    Product Description
    SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
    Specifications
    Specifications
    Power Rating (kW) 0.218 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 1.82 Nm
    Peak Torque (Nm) 0.69 Nm
    Peak Torque (in-oz) 257.6 in-oz
    Constant Torque (in-oz) 98.08 in-oz
    Constant Torque (in-lb) 6.13 in-lb
    Peak Torque (in-lb) 16.1 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SGMPH-04AAE4CD
    SGMPH-04AAE4CD
    Yaskawa Motors, SGMPH Series
    Item Number
    SGMPH-04AAE4CD
    MFG Item Number
    SGMPH-04AAE4CD
    Series
    SGMPH
    Product Description
    SGMPH MOTOR. 200V 400W INCR. BRAKE
    Specifications
    Specifications
    Mfg. Product Series Sigma 2
    Power Rating (kW) 0.4 kW
    Voltage 200 VAC
    Servomotor Type Flat, Pancake
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Encoder Bit Resolution 13 BIT
    Constant Torque (Nm) 1.27 Nm
    Peak Torque (Nm) 3.82 Nm
    Peak Torque (in-oz) 542 in-oz
    Constant Torque (in-oz) 180 in-oz
    Constant Torque (in-lb) 11.24 in-lb
    Peak Torque (in-lb) 33.8 in-lb
    Brake Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MGE-455-CONS-0000
    MGE-455-CONS-0000
    Control Techniques Motors, MG Series
    Item Number
    MGE-455-CONS-0000
    MFG Item Number
    MGE-455-CONS-0000
    Series
    MG
    Product Description
    MG 4in. SERVO MOTOR, ENGLISH MOUNTING
    Specifications
    Specifications
    Voltage 230 VAC
    Max Speed 3,000 RPM
    Mounting Type English
    Encoder Type Incremental
    Encoder Bit Resolution 2048
    Constant Torque (Nm) 7.2 Nm
    Constant Torque (in-oz) 1,014.4 in-oz
    Constant Torque (in-lb) 63.4 in-lb
    Brake Yes
    Inertia Low
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 095E3B300BACAA100190
    095E3B300BACAA100190
    Control Techniques Motors, Unimotor FM Series
    Item Number
    095E3B300BACAA100190
    MFG Item Number
    095E3B300BACAA100190
    Series
    Unimotor FM
    Product Description
    Unimotor FM Servo Motor, 230VAC,
    Specifications
    Specifications
    Power Rating (kW) 1.29 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 4.1 Nm
    Peak Torque (Nm) 13.5 Nm
    Peak Torque (in-oz) 1,904 in-oz
    Constant Torque (in-oz) 580.8 in-oz
    Constant Torque (in-lb) 36.3 in-lb
    Peak Torque (in-lb) 119 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 089EDB400BACAA
    089EDB400BACAA
    Control Techniques Motors, Unimotor HD Series
    Item Number
    089EDB400BACAA
    MFG Item Number
    089EDB400BACAA
    Series
    Unimotor HD
    Product Description
    Unimotor HD Servo Motor, 230VAC,
    Specifications
    Specifications
    Power Rating (kW) 1.91 kW
    Voltage 230 VAC
    Rated Speed 4,000 RPM
    Mounting Type Flange
    Constant Torque (Nm) 4.55 Nm
    Peak Torque (Nm) 16.5 Nm
    Peak Torque (in-oz) 2,336 in-oz
    Constant Torque (in-oz) 644.8 in-oz
    Constant Torque (in-lb) 40.3 in-lb
    Peak Torque (in-lb) 146 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 089UDB400BACAA
    089UDB400BACAA
    Control Techniques Motors, Unimotor HD Series
    Item Number
    089UDB400BACAA
    MFG Item Number
    089UDB400BACAA
    Series
    Unimotor HD
    Product Description
    Unimotor HD Servo Motor, 460VAC,
    Specifications
    Specifications
    Power Rating (kW) 1.91 kW
    Voltage 460 VAC
    Rated Speed 4,000 RPM
    Mounting Type Flange
    Constant Torque (Nm) 4.55 Nm
    Peak Torque (Nm) 16.5 Nm
    Peak Torque (in-oz) 2,336 in-oz
    Constant Torque (in-oz) 644.8 in-oz
    Constant Torque (in-lb) 40.3 in-lb
    Peak Torque (in-lb) 146 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 095U3B300BACAA100190
    095U3B300BACAA100190
    Control Techniques Motors, Unimotor FM Series
    Item Number
    095U3B300BACAA100190
    MFG Item Number
    095U3B300BACAA100190
    Series
    Unimotor FM
    Product Description
    Unimotor FM Servo Motor, 460VAC,
    Specifications
    Specifications
    Power Rating (kW) 1.29 kW
    Voltage 460 VAC
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 4.1 Nm
    Peak Torque (Nm) 13.5 Nm
    Peak Torque (in-oz) 1,904 in-oz
    Constant Torque (in-oz) 580.8 in-oz
    Constant Torque (in-lb) 36.3 in-lb
    Peak Torque (in-lb) 119 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 095U3B400BACAA100190
    095U3B400BACAA100190
    Control Techniques Motors, Unimotor FM Series
    Item Number
    095U3B400BACAA100190
    MFG Item Number
    095U3B400BACAA100190
    Series
    Unimotor FM
    Product Description
    Unimotor, 095U3, 460V, 3.8Nm, 4krpm M
    Specifications
    Specifications
    Power Rating (kW) 1.59 kW
    Voltage 460 VAC
    Rated Speed 4,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 3.8 Nm
    Peak Torque (Nm) 13.5 Nm
    Peak Torque (in-oz) 1,904 in-oz
    Constant Torque (in-oz) 537.6 in-oz
    Constant Torque (in-lb) 33.6 in-lb
    Peak Torque (in-lb) 119 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 115U3C300BACAA115190
    115U3C300BACAA115190
    Control Techniques Motors, Unimotor FM Series
    Item Number
    115U3C300BACAA115190
    MFG Item Number
    115U3C300BACAA115190
    Series
    Unimotor FM
    Product Description
    MOTOR
    Specifications
    Specifications
    Power Rating (kW) 2.98 kW
    Voltage 460 VAC
    Rated Speed 3,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 9.5 Nm
    Peak Torque (Nm) 32.4 Nm
    Peak Torque (in-oz) 4,592 in-oz
    Constant Torque (in-oz) 1,345.6 in-oz
    Constant Torque (in-lb) 84.1 in-lb
    Peak Torque (in-lb) 287 in-lb
    Brake No