Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. TA4X140
    TA4X140
    Nelson Heat Trace Heat Tracing, TA Series
    Item Number
    TA4X140
    MFG Item Number
    TA4X140
    Series
    TA
    Product Description
    Heat Tracing Thermostat
    Specifications
    Specifications
    IP Rating IP66
    NEMA Rating NEMA 4
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 15-140 °F
    Capillary Maximum Temp. 160 °F
    Accuracy 2 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TH4X325
    TH4X325
    Nelson Heat Trace Heat Tracing, TH Series
    Item Number
    TH4X325
    MFG Item Number
    TH4X325
    Series
    TH
    Product Description
    Heat Tracing Thermostat
    Specifications
    Specifications
    IP Rating IP66
    NEMA Rating NEMA 4
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 25-325 °F
    Capillary Maximum Temp. 420 °F
    Capillary Length 10 '
    Accuracy 3 °F
    Coil Voltage 240 VAC
    Contacts Double Pole Single Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TA7140
    TA7140
    Nelson Heat Trace Heat Tracing, TA Series
    Item Number
    TA7140
    MFG Item Number
    TA7140
    Series
    TA
    Product Description
    Thermostat
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 15-140 °F
    Capillary Maximum Temp. 160 °F
    Accuracy 2 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TF4X40
    TF4X40
    Nelson Heat Trace Heat Tracing, TF Series
    Item Number
    TF4X40
    MFG Item Number
    TF4X40
    Series
    TF
    Product Description
    Thermostat, Fixed Set Point 40
    Specifications
    Specifications
    IP Rating IP66
    NEMA Rating NEMA 4
    Enclosure Composition Fiberglass Polyester
    Connection Type 1/2 " NPT
    Temperature Range 40 °F
    Capillary Maximum Temp. 160 °F
    Capillary Length 3 '
    Accuracy 4 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TH7325
    TH7325
    Nelson Heat Trace Heat Tracing, TH Series
    Item Number
    TH7325
    MFG Item Number
    TH7325
    Series
    TH
    Product Description
    Nelson X-Proof Thermostat
    Specifications
    Specifications
    IP Rating IP66
    Enclosure Composition Cast Aluminum
    Temperature Range 25-325 °F
    Capillary Maximum Temp. 420 °F
    Capillary Length 10 '
    Accuracy 3 °F
    Contacts Single Pole Double Throw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 305365
    305365
    Chromalox Heat Tracing
    Item Number
    305365
    MFG Item Number
    305365
    Product Description
    Thermostat, NEMA 4X Heat
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TH4X325-2
    TH4X325-2
    Nelson Heat Trace Heat Tracing, TH Series
    Item Number
    TH4X325-2
    MFG Item Number
    TH4X325-2
    Series
    TH
    Product Description
    Line Sensing With Relay
    Specifications
    Specifications
    Input Voltage 208-240 VAC
    IP Rating IP66
    NEMA Rating NEMA 4X
    Enclosure Composition Cast Aluminum
    Connection Type 1/2 " NPT
    Temperature Range 25-325 °F
    Capillary Maximum Temp. 420 °F
    Capillary Length 10 '
    Accuracy 3 °F
    Contacts Single Pole Double Throw