Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 17716

Set Ascending Direction
  1. TR-6312U
    TR-6312U
    Macromatic Relays, TR-6 Series
    Item Number
    TR-6312U
    MFG Item Number
    TR-6312U
    Series
    TR-6
    Product Description
    Repeat Cycle Timer, 24-240VAC/
    Specifications
    Specifications
    Mode of Operation Repeat Cycle
    Multi-Function No
    Contacts DPDT
    Mounting Type Plug-In
    Status Indicator None
    Adjustment Operator Knob
    Max Time 100 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10
    Voltage (AC) 24-240 VAC
    Voltage (DC) 12-125 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 88886106
    88886106
    Crouzet Relays, TMR48 Series
    Item Number
    88886106
    MFG Item Number
    88886106
    Series
    TMR48
    Product Description
    On Delay Timer, 24-240VAC/12-240VDC
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts DPDT
    Mounting Type Panel
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 300 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30
    Voltage (AC) 24-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 5 A
    Termination 8 Pin
    IP Rating IP50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TMM1
    TMM1
    Lovato Relays, TM Series
    Item Number
    TMM1
    MFG Item Number
    TMM1
    Series
    TM
    Product Description
    Multifunction Timer, 12-240VAC/DC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 10 Days
    Time Tolerance 9 %
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 8 A
    Termination Screw Terminals
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TDBL120ALD
    TDBL120ALD
    SSAC Relays, TDBL Series
    Item Number
    TDBL120ALD
    MFG Item Number
    TDBL120ALD
    Series
    TDBL
    Product Description
    TIME DELAY RELAY, OFF-DEL, 120VAC
    Specifications
    Specifications
    Mode of Operation Off Delay
    Multi-Function No
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator DIP Switch
    Max Time 102.3 s
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Contact Rating (A) 10 A
    Termination 11 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FA155-2
    FA155-2
    SSAC Relays
    Item Number
    FA155-2
    MFG Item Number
    FA155-2
    Product Description
    Auxiliary Unit, 120VAC, 2500W,
    Specifications
    Specifications
    Mode of Operation Flasher
    Multi-Function No
    Contacts Solid State
    Mounting Type Surface
    Time Range Adjustment Onboard
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RTE-P2AF20
    RTE-P2AF20
    IDEC Relays, RTE Series
    Item Number
    RTE-P2AF20
    MFG Item Number
    RTE-P2AF20
    Series
    RTE
    Product Description
    TIME DELAY RELAY, 120VAC, 11-PIN
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 600 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-60
    Coil Voltage 100-240 VAC
    Contact Rating (A) 10 A
    Termination 11 Pin
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GT3W-A11AD24N
    GT3W-A11AD24N
    IDEC Relays, GT3W Series
    Item Number
    GT3W-A11AD24N
    MFG Item Number
    GT3W-A11AD24N
    Series
    GT3W
    Product Description
    Time Delay Relay, DPDT, 5A, 24VACDC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 6 Hrs
    Contact Rating (A) 5 A
    Termination 8 Pin
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RTE-P1AF20
    RTE-P1AF20
    IDEC Relays, RTE Series
    Item Number
    RTE-P1AF20
    MFG Item Number
    RTE-P1AF20
    Series
    RTE
    Product Description
    Time Delay Relay, 120VAC, 8-Pin,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 600 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-60
    Coil Voltage 100-240 VAC
    Contact Rating (A) 10 A
    Termination 8 Pin
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TDUH3001A
    TDUH3001A
    SSAC Relays, TDU Series
    Item Number
    TDUH3001A
    MFG Item Number
    TDUH3001A
    Series
    TDU
    Product Description
    On Delay Timer, 100-240VAC/DC Power,
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts 1NO
    Mounting Type Surface
    Time Range Adjustment Onboard
    Adjustment Operator DIP Switch
    Max Time 10,230 s
    Contact Rating (A) 1 A
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 328E200F10XX
    328E200F10XX
    ATC-Automatic Timing & Control Relays, 328E Series
    Item Number
    328E200F10XX
    MFG Item Number
    328E-200-F-10-XX
    Series
    328E
    Product Description
    Time Delay Relay, DPDT, 10A, 24-240
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Adjustment Operator Knob
    Max Time 10 Hrs
    Time Range (10Hours) 0-1
    Voltage (AC) 24-240 VAC
    Voltage (DC) 24 VDC
    Contact Rating (A) 10 A
    Termination Screw Terminals
    NEMA Rating NEMA 3R