Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 277

Set Ascending Direction
  1. NLN20
    NLN20
    Littelfuse Fuses, NLN Series
    Item Number
    NLN20
    MFG Item Number
    NLN20
    Series
    NLN
    Product Description
    Fuse, 20A, 250VAC/DC, K5, One Time
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14.3 mm
    Body Length (mm) 50.8 mm
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NLS10
    NLS10
    Littelfuse Fuses, NLS Series
    Item Number
    NLS10
    MFG Item Number
    NLS10
    Series
    NLS
    Product Description
    Fuse, 10A, 600VAC/500VDC
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. NLN30
    NLN30
    Littelfuse Fuses, NLN Series
    Item Number
    NLN30
    MFG Item Number
    NLN30
    Series
    NLN
    Product Description
    Fuse, 30A, 250VAC/DC, K5, One Time
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14.3 mm
    Body Length (mm) 50.8 mm
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. OT6
    OT6
    Mersen Fuses, OT Series
    Item Number
    OT6
    MFG Item Number
    OT6
    Series
    OT
    Product Description
    Fuse, 250V 6A 2x9/16 K5, H216230
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. NON-6
    NON-6
    Bussmann Fuses, NON Series
    Item Number
    NON-6
    MFG Item Number
    NON-6
    Series
    NON
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. NON-1
    NON-1
    Bussmann Fuses, NON Series
    Item Number
    NON-1
    MFG Item Number
    NON-1
    Series
    NON
    Product Description
    Fuse, 1A, 250V, K5, One Time
    Specifications
    Specifications
    Current Rating 1 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NLS20
    NLS20
    Littelfuse Fuses, NLS Series
    Item Number
    NLS20
    MFG Item Number
    NLS20
    Series
    NLS
    Product Description
    Fuse, 20A, 600VAC/DC
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 600 VAC
    Voltage (DC) 600 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. NLS15
    NLS15
    Littelfuse Fuses, NLS Series
    Item Number
    NLS15
    MFG Item Number
    NLS15
    Series
    NLS
    Product Description
    Fuse, 15A, 600VAC/500VDC
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 600 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NLN125
    NLN125
    Littelfuse Fuses, NLN Series
    Item Number
    NLN125
    MFG Item Number
    NLN125
    Series
    NLN
    Product Description
    FUS 250V O/T CLASS K5 125A
    Specifications
    Specifications
    Current Rating 125 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 39.7 mm
    Body Length (mm) 181 mm
    Diameter (in) 1.56 "
    Body Length (in) 7.13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NLN15
    NLN15
    Littelfuse Fuses, NLN Series
    Item Number
    NLN15
    MFG Item Number
    NLN15
    Series
    NLN
    Product Description
    Fuse, 15A, 250VAC/DC, K5, One time
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 50 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14.3 mm
    Body Length (mm) 50.8 mm
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved