Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
ABB AC Drives Energy Efficient, Energy Saving, Energy ReducingABB AC Drives Energy Efficient, Energy Saving, Energy Reducing
View as List Grid

Items 1-10 of 14423

Set Ascending Direction
  1. ACS355-03U-08A8-4+J400
    ACS355-03U-08A8-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-08A8-4+J400
    MFG Item Number
    ACS355-03U-08a8-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 5HP, 480V, 8.8A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 8.8 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KBMA-24DW/FSR
    KBMA-24DW/FSR
    KB Electronics Drives, KBMA Series
    Item Number
    KBMA-24DW/FSR
    MFG Item Number
    9640
    Series
    KBMA
    Product Description
    NEMA-1 AC INVERTER, 115/230 VAC 1P,
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP50
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACS355-03U-07A5-2+J400
    ACS355-03U-07A5-2+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-07A5-2+J400
    MFG Item Number
    ACS355-03U-07A5-2+J400
    Series
    ACS355
    Product Description
    Drive, AC, 2HP, 240V, 7.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 7.5 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBVF-24D
    KBVF-24D
    KB Electronics Drives, KBVF Series
    Item Number
    KBVF-24D
    MFG Item Number
    9979
    Series
    KBVF
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 4 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative Yes
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBAC-291PGRAY
    KBAC-291PGRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-291PGRAY
    MFG Item Number
    10001
    Series
    KBAC
    Product Description
    AC NEMA-4X Hybrid Inverter
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 9 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative Yes
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MMX34AA5D6N0-0
    MMX34AA5D6N0-0
    Cutler Hammer, Div of Eaton Drives, M-Max Series
    Item Number
    MMX34AA5D6N0-0
    MFG Item Number
    MMX34AA5D6N0-0
    Series
    M-Max
    Product Description
    Drive, AC, 3HP, 480V, 5.6A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 5.6 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 320 Hz
    Frame Size FS2
    Depth 4.14 "
    Width 3.54 "
    Height 7.68 "
    Increase
    Decrease
    Availability
  7. KBVF-26D
    KBVF-26D
    KB Electronics Drives, KBVF Series
    Item Number
    KBVF-26D
    MFG Item Number
    9496
    Series
    KBVF
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1.5 hp
    Amps (Constant Torque Rating) 5.5 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative Yes
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACS355-03U-31A0-4+J400
    ACS355-03U-31A0-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-31A0-4+J400
    MFG Item Number
    ACS355-03U-31A0-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 20HP, 480V, 31.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 20 hp
    Amps (Constant Torque Rating) 31 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R4
    Enclosure R4
    Depth 6.65 "
    Width 10.24 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ACS355-01U-06A7-2
    ACS355-01U-06A7-2
    ABB Drives, ACS355 Series
    Item Number
    ACS355-01U-06A7-2
    MFG Item Number
    ACS355-01U-06A7-2
    Series
    ACS355
    Product Description
    Drive, AC, 1.5HP, 240V, 6.7A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1.5 hp
    Amps (Constant Torque Rating) 6.7 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ACS880-01-11A0-5+E200
    ACS880-01-11A0-5+E200
    ABB Drives, ACS880 Series
    Item Number
    ACS880-01-11A0-5+E200
    MFG Item Number
    ACS880-01-11A0-5+E200
    Series
    ACS880
    Product Description
    Drive, AC, 5.0HP, 480V, 7.6A, CT, N1
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    HP (Variable Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 7.6 A
    Amps (Variable Torque Rating) 11 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP21
    NEMA Rating NEMA 1
    Motor Control-Max Level Direct Torque Control
    Mounting Panel
    Input Range Voltage (AC) 380-500 VAC
    Max Frequency 500 Hz
    Frame Size R1
    Depth 8.9 "
    Width 6.1 "
    Height 16 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
Control Techniques Commander S100 AC Drive Making Simple Applications, SimpleControl Techniques Commander S100 AC Drive Making Simple Applications, Simple
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved