36256
Icotek Grounding, LF-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36256

Icotek Grounding, LF-SKL Series

36256

Icotek Grounding, LF-SKL Series
LF/SKL 8-11
MFG Item Number
36256
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, LF-SKL Series
Item #
36256
LF/SKL 8-11

LF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
LF|SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps are easily attached to mounting plates via screw.

Specifications

Specifications
Manufacturer Part Number 36256
Manufacturer Icotek
Product Series LF-SKL
Family Series Icotek Grounding, LF-SKL Series
Description LF/SKL 8-11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.0624 lbs
Gross Weight 0.0169 lbs