50140156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50140156

Leuze Photoelectric Sensors

50140156

Leuze Photoelectric Sensors
Throughbeam photoelectric sensor
MFG Item Number
50140156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50140156
Throughbeam photoelectric sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50140156
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Throughbeam photoelectric sensor receiver
Power Type DC
Max Range 32.81 '
Voltage 10-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Light On
Connection Type M12 Connector
Package Style Cylindrical
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs