Series Information
| Manufacturer Part Number | 9001KR9R94H6 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | PUSHBUTTON 30MM K |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 41 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |