9001SKR9GH13
Square D Switches, 9001SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001SKR9GH13

Square D Switches, 9001SK Series

9001SKR9GH13

Square D Switches, 9001SK Series
PBTN 600VAC10AMP30MM SK+OPTNS
MFG Item Number
9001SKR9GH13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 9001SK Series
Item #
9001SKR9GH13
PBTN 600VAC10AMP30MM SK+OPTNS

9001SK Series Information

Specifications

Specifications
Manufacturer Part Number 9001SKR9GH13
Manufacturer Square D
Product Series 9001SK
Family Series Square D Switches, 9001SK Series
Description PBTN 600VAC10AMP30MM SK+OPTNS
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts SPDT
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Green
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs