ARP41S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARP41S

Littelfuse Relays, ARP Series

ARP41S

Littelfuse Relays, ARP Series
Alternating Relay, 120VAC, SPDT,
MFG Item Number
ARP41S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP41S
Alternating Relay, 120VAC, SPDT,

ARP Series Information

  • Provides equal run time for two motors
  • Alternating or electrically locked operation
  • Low profile selection switch
  • 10A output contacts
  • LED status indication
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED'S indicate the status of the output relay.

Specifications

Specifications
Manufacturer Part Number ARP41S
Manufacturer Littelfuse
Product Series ARP
Family Series Littelfuse Relays, ARP Series
Description Alternating Relay, 120VAC, SPDT, SPDT 10A Output, 8 Pin Octal Base, Inclft.s Rotary Switch
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Net Weight 0.31 lbs
Gross Weight 0.395 lbs