Series Information
| Manufacturer Part Number | ATV320U04M2C |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive, ATV320, 0.37kW, 200-240VAC, 1Ph |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| Phase | 1 |
| HP (Variable Torque Rating) | 2.7 hp |
| Amps (Variable Torque Rating) | 3.3 A |
| Amps (Constant Torque Rating) | 5.9 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| IP Rating | IP20 |
| Motor Control-Max Level | Quadratic, Sensorless Flux Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 0.5 hp |
| Height | 5.6 " |
| Width | 2.8 " |
| Depth | 5.04 " |
| Frequency | 599 Hz |
| Enclosed | No |
| Disconnect Type | Switch |
| Comments | Protected Chassis |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |