C303-350-G0F-24E-V1
Schaltbau Contactors, C303 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C303-350-G0F-24E-V1 Schaltbau Contactors, C303 Series, 1 Pole NO Contactor, DC bidirectional AC

MFG Item Number
1-1678-357987

C303-350-G0F-24E-V1 Schaltbau Contactors, C303 Series, 1 Pole NO Contactor, DC bidirectional AC

MFG Item Number
1-1678-357987
Item Number
C303-350-G0F-24E-V1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Contactors, C303 Series
Item #
C303-350-G0F-24E-V1
1 Pole NO Contactor, DC bidirectional AC

C303 Series Information

Schaltbau C303 1-Pole Bi-Directional DC NO Contactor

The Schaltbau C303 is a compact, high-performance 1-pole NO contactor designed for DC applications up to 1,500 volts and continuous currents up to 500 amps. Engineered for reliability in high-stress environments, the C303 excels in handling high-making currents and short-time currents without contact welding, ensuring seamless operation even in critical conditions.

Designed for demanding DC environments, the C303 contactor combines compact dimensions, exceptional durability, and unmatched versatility. Whether in e-mobility, renewable energy, or industrial systems, the C303 delivers peace of mind through reliable performance and long-lasting operation.

Key Features:

  • Compact Design: Optimized for space-limited applications while delivering exceptional performance.
  • High Switching Voltage: Supports up to 1,500 volts, making it suitable for high-power DC systems.
  • High Continuous Current: Carries up to 500 amps continuously, withstanding significant short-term surges.
  • Bi-Directional Operation: Safely disconnects high loads—up to 1.5 MW—in both current directions, ensuring reliable performance during charging and discharging cycles.
  • Mirror Contact Auxiliary Switch: Enhances safety with reliable monitoring and control capabilities.

Applications:

  • E-Mobility Charging Stations: Provides robust switching for charging and energy recovery processes in electric vehicle infrastructure.
  • Battery Storage Systems: Ideal for stationary energy storage where frequent charge and discharge cycles require secure and reliable bidirectional switching.
  • Inverters and Regenerative Systems: Supports galvanic isolation and ensures fault protection in regenerative energy applications.
  • Battery Test Benches: Handles high-performance switching demands with precision and safety.

Specifications

Specifications
Manufacturer Part Number 1-1678-357987
Manufacturer Schaltbau
Product Series C303
Family Series Schaltbau Contactors, C303 Series
Description 1 Pole NO Contactor, DC bidirectional, AC
Nominal Coil Voltage 12 VDC, 24 VDC
Coil Voltage 9-32 VDC
Poles 1NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Net Weight 0.97 lbs
Gross Weight 1.17 lbs