Series Information
| Manufacturer Part Number | HF1016414 |
|---|---|
| Manufacturer | NVENT HOFFMAN |
| Family Series | NVENT HOFFMAN Fans |
| Description | HF10 Side-Mount Filter Fan, 115V, 159 CFM, Lt Gray |
| Voltage | 100 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 159 CFM |
| Power Consumption | 35 W |
| Fan Speed | 2,700 RPM |
| Noise Level | 56 dBA |
| Connection Type | Terminal Block |
| Operating Temperature | 14-131 °F |
| Color | Light Gray |
| Protection Rating | IP54 |
| Approvals | CE, cUL, EAC, UL |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.2 lbs |