Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KB Electronics Drives, KBIC Series
KBIC-240DS
KB Electronics Drives, KBIC Series
Description
1/100~3 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBIC Series of DC Drives consist of models ranging from 1/100 through 3 horsepower. These DC motor speed controls were first introduced in 1979 and are still one of the most reliable basic DC drives used in thousands of applications around the world.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
9423
Manufacturer
KB Electronics
Product Series
KBIC
Family Series
KB Electronics Drives, KBIC Series
Description
9423, KBIC-240DS, 0-90VDC, .5 HP, Chassis, DC Drive
Input Current
9 A
Output Armature Voltage (DC)
90 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
32-113 °F
Max Armature Current (DC)
6 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 50 VDC
Regen
No
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
90 VDC
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
KBIC-240DS
KB Electronics Drives, KBIC Series