Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6337

Set Ascending Direction
  1. HD2-5A-43-UL
    HD2-5A-43-UL
    IMO Automation Drives, HD2 Series
    Item Number
    HD2-5A-43-UL
    MFG Item Number
    HD2-5A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 3.0HP, 480V, 5.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    HP (Variable Torque Rating) 3 hp
    Amps (Constant Torque Rating) 5 A
    Amps (Variable Torque Rating) 5 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 8,000 Hz
    Depth 7.3 "
    Width 5 "
    Height 7.3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. HD2-9.5A-43-UL
    HD2-9.5A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-9.5A-43-UL
    MFG Item Number
    HD2-9.5A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 5.5HP, 480V, 9.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5.5 hp
    HP (Variable Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 9.5 A
    Amps (Variable Torque Rating) 14 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 8,000 Hz
    Depth 7.6 "
    Width 5.7 "
    Height 10.1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HD2-14A-43-UL
    HD2-14A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-14A-43-UL
    MFG Item Number
    HD2-14A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 7.5HP, 480V, 14.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 7.5 hp
    HP (Variable Torque Rating) 10 hp
    Amps (Constant Torque Rating) 14 A
    Amps (Variable Torque Rating) 18.5 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 8,000 Hz
    Depth 7.6 "
    Width 5.7 "
    Height 10.1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HD2-18.5A-43-UL
    HD2-18.5A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-18.5A-43-UL
    MFG Item Number
    HD2-18.5A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 10HP, 480V, 18.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 18.5 A
    Amps (Variable Torque Rating) 25 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 8,000 Hz
    Depth 8.7 "
    Width 6.7 "
    Height 12.6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HD2-25A-43-UL
    HD2-25A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-25A-43-UL
    MFG Item Number
    HD2-25A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 15HP, 480V, 25.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 15 hp
    HP (Variable Torque Rating) 20 hp
    Amps (Constant Torque Rating) 25 A
    Amps (Variable Torque Rating) 32 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 8,000 Hz
    Depth 8.7 "
    Width 6.7 "
    Height 12.6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HD2-32A-43-UL
    HD2-32A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-32A-43-UL
    MFG Item Number
    HD2-32A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 20HP, 480V, 32.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 20 hp
    HP (Variable Torque Rating) 25 hp
    Amps (Constant Torque Rating) 32 A
    Amps (Variable Torque Rating) 38 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 4,000 Hz
    Depth 8.5 "
    Width 9.1 "
    Height 13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HD2-38A-43-UL
    HD2-38A-43-UL
    IMO Automation Drives, HD2 Series
    Item Number
    HD2-38A-43-UL
    MFG Item Number
    HD2-38A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 25HP, 480V, 38.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 25 hp
    HP (Variable Torque Rating) 30 hp
    Amps (Constant Torque Rating) 38 A
    Amps (Variable Torque Rating) 45 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 4,000 Hz
    Depth 8.5 "
    Width 9.1 "
    Height 13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HD2-45A-43-UL
    HD2-45A-43-UL
    IMO Automation Drives, HD2 Series
    Item Number
    HD2-45A-43-UL
    MFG Item Number
    HD2-45A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 30HP, 480V, 45.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 30 hp
    HP (Variable Torque Rating) 40 hp
    Amps (Constant Torque Rating) 45 A
    Amps (Variable Torque Rating) 60 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 4,000 Hz
    Depth 9.5 "
    Width 10 "
    Height 15.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HD2-60A-43-UL
    HD2-60A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-60A-43-UL
    MFG Item Number
    HD2-60A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 40HP, 480V, 60.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 40 hp
    HP (Variable Torque Rating) 50 hp
    Amps (Constant Torque Rating) 60 A
    Amps (Variable Torque Rating) 75 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 4,000 Hz
    Depth 9.5 "
    Width 10 "
    Height 15.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. HD2-75A-43-UL
    HD2-75A-43-UL
    IMO Drives, HD2 Series
    Item Number
    HD2-75A-43-UL
    MFG Item Number
    HD2-75A-43-UL
    Series
    HD2
    Product Description
    Drive, AC, 50HP, 480V, 75.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 50 hp
    HP (Variable Torque Rating) 60 hp
    Amps (Constant Torque Rating) 75 A
    Amps (Variable Torque Rating) 92 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level Closed Loop Vector (Sensorless Vector)
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 4,000 Hz
    Depth 12.8 "
    Width 10.6 "
    Height 21.9 "