The store will not work correctly when cookies are disabled.
-
MFG Item Number
A50QS75-4Y
Product Description
Fuse, 14005-, Form 101, V200969
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FR10GR69V30
Product Description
Fuse, 30A, 690VAC, gR, 10x38mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG10
Mersen Fuses, GDG Series
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MPDB69133
Mersen Power Distribution Blocks, MPDB Series
MFG Item Number
MPDB69133
Product Description
Distribution Block, 3-P, 620A, Bx/Bx
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
620 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
350 kcmil-6 AWG |
Output Wire Range |
2/0-14 AWG |
Includes Cover |
No |
Composition |
Glass-Fill Polycarbonate |
UL Compliance |
UL1953 |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A6T60
Mersen Fuses, A6T Series
Product Description
Fuse, 600V 60A Class T, J213747
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FR10GR69V16
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1SCM8
Mersen Fuseblocks & Holders
Product Description
Fuseblock, 2pcs/SET
Specifications
Specifications
Max Current |
400 A |
Poles |
1 |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A70P125-4TA
Product Description
Fuse, 14084-, Form 101, N212808
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSF10
Mersen Fuses, GSF Series
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61038J
Mersen Fuseblocks & Holders, CLASS J Series
Product Description
Fuseblock, 66520-600V 100A J 3P,
Specifications
Specifications
Max Current |
100 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
J |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Glass-Filled Polycarbonate |
Trip Indicator |
No |
Reinforced |
Yes |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved