The store will not work correctly when cookies are disabled.
-
MFG Item Number
M9220-BGC-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
35 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Internal Aux Switches |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MA-418
Schneider Dampers, MA-400 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal |
Two Position |
Nominal Supply Voltage |
120 VAC |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDE164.1P
Siemens Building Technologies Dampers, OpenAir GDE Series
MFG Item Number
GDE164.1P
Product Description
ActuatorNSR PLENUM 24/108CH 5NM
Specifications
Specifications
Control Signal |
Modulating 0-10 VDC |
Nominal Timing |
90 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-25-130 °F |
Internal Aux Switches |
2 |
Manual Operation |
Manual Override |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4120F1006/U
MFG Item Number
MS4120F1006/U
Series
S20 Fire and Smoke
Product Description
DC MOTOR DIRECT DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
120 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-11/16 ", Round 3/8-1-1/16 " |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-130 °F |
Manual Operation |
Manual Crank |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9220-GGA-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Nominal Timing |
150 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GNP191.1P
Siemens Building Technologies Dampers, OpenAir GP Series
MFG Item Number
GNP191.1P
Product Description
FAIL SAFE, 50 LB-IN, 2 SEC. TIMING
Specifications
Specifications
Nominal Timing |
2 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 1/4-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 1 |
IP Rating |
IP54 |
Temperature Range |
0-122 °F |
Manual Operation |
Manual Override |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9220-HGC-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Nominal Timing |
150 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Internal Aux Switches |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8104F1010/U
MFG Item Number
MS8104F1010/U
Product Description
FIRE AND SMOKE DIRECT COUPLED
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Round 0.5 " |
NEMA Rating |
NEMA 1 |
IP Rating |
IP40 |
Temperature Range |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4120A1001/U
MFG Item Number
MS4120A1001/U
Product Description
S20120-2POS DAMPER ACTUATOR, SPRING
Specifications
Specifications
Control Signal |
Two Position (On/Off) SPST |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-11/16 ", Round 3/8-1-1/16 " |
NEMA Rating |
NEMA 2 |
Temperature Range |
-40-140 °F |
Manual Operation |
Manual Crank |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8105A1130/U
MFG Item Number
MS8105A1130/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-22-149 °F |
Internal Aux Switches |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved