Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 34

Set Ascending Direction
  1. 55416.30250
    55416.30250
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.30250
    MFG Item Number
    55416.30250
    Series
    QLN65AC
    Product Description
    CROSSFLOW BLOWER 242mm X 65mm
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 129
    Power Consumption 55 W
    Fan Speed 1,500 RPM
    Max Static Pressure (Pa) 83 pa
    Insulation Class Class H
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 55416.34099
    55416.34099
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.34099
    MFG Item Number
    55416.34099
    Series
    QLN65AC
    Product Description
    Twin Fan, 115VAC, 188CFM,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 188
    Power Consumption 54 W
    Fan Speed 1,050 RPM
    Max Static Pressure (Pa) 108 pa
    Insulation Class Class H
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 55416.29089
    55416.29089
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.29089
    MFG Item Number
    55416.29089
    Series
    QLN65AC
    Product Description
    Twin Fan, 115VAC, 174CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 174
    Power Consumption 54 W
    Fan Speed 1,250 RPM
    Max Static Pressure (Pa) 113 pa
    Insulation Class Class H
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 55444.50000
    55444.50000
    ebm-papst, Inc. Fans, QL4AC Series
    Item Number
    55444.50000
    MFG Item Number
    55444.50000
    Series
    QL4AC
    Product Description
    FAN, 40MM 115VAC 81CFM SLEEVE
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 71
    Power Consumption 18 W
    Fan Speed 2,200 RPM
    Max Static Pressure (Pa) 15 pa
    Insulation Class Class A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 55416.37070
    55416.37070
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.37070
    MFG Item Number
    55416.37070
    Series
    QLN65AC
    Product Description
    Fan, 65mm 115VAC 150CFM Sleeve
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 150
    Power Consumption 65 W
    Fan Speed 1,400 RPM
    Max Static Pressure (Pa) 110 pa
    Insulation Class Class H
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 55416.25170
    55416.25170
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.25170
    MFG Item Number
    55416.25170
    Series
    QLN65AC
    Product Description
    FAN, 65MM 115VAC 110CFM SLEEVE
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 114
    Power Consumption 49 W
    Fan Speed 1,700 RPM
    Max Static Pressure (Pa) 93 pa
    Insulation Class Class H
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. QG030-353/14
    QG030-353/14
    ebm-papst, Inc. Fans, QG030 Series
    Item Number
    QG030-353/14
    MFG Item Number
    QG030-353/14
    Series
    QG030
    Product Description
    FAN, 8in.-16in. 24VDC 91CFM BALL BEARING
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 30 mm
    Nominal Width 353 mm
    Nominal Depth 30 mm
    Air Flow 91
    Power Consumption 9.6 W
    Noise Level 51
    Connection Type Wire Leads
    Housing Material Metallic
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 55416.32130
    55416.32130
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.32130
    MFG Item Number
    55416.32130
    Series
    QLN65AC
    Product Description
    Fan
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 129
    Power Consumption 55 W
    Fan Speed 1,500 RPM
    Max Static Pressure (Pa) 83 pa
    Insulation Class Class B
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 55416.35031
    55416.35031
    ebm-papst, Inc. Fans, QLN65AC Series
    Item Number
    55416.35031
    MFG Item Number
    55416.35031
    Series
    QLN65AC
    Product Description
    FAN, 65MM 115VAC 150CFM SLEEVE
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 150
    Power Consumption 65 W
    Fan Speed 1,400 RPM
    Max Static Pressure (Pa) 110 pa
    Insulation Class Class B
    Operating Temp Range (F) 32-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 55442.60082
    55442.60082
    ebm-papst, Inc. Fans, QLK45AC Series
    Item Number
    55442.60082
    MFG Item Number
    55442.60082
    Series
    QLK45AC
    Product Description
    FAN, 45MM 115VAC 100CFM SLEEVE
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 107
    Power Consumption 41 W
    Fan Speed 2,100 RPM
    Max Static Pressure (Pa) 83 pa
    Insulation Class Class B
    Operating Temp Range (F) 32-140 °F