Categories
Expansion Tanks
-
TAXV-260/UHoneywell Tanks, TAXV SeriesItem NumberTAXV-260/UMFG Item NumberTAXV-260/USeriesTAXVProduct DescriptionTAXV SERIES THERMAL EXPANSION TANKSpecifications
Specifications Volume 500.3 L Max Acceptance Volume 174.3 L Diameter 30 " Max Operating Temperature 240 °F Max Operating Pressure 125 psi Precharge Pressure 12 psi Connection Size 1 " Availability -
TK300-60/UHoneywell Tanks, TK300 SeriesItem NumberTK300-60/UMFG Item NumberTK300-60/USeriesTK300Product DescriptionEXPANSION TANK-HEATING. 1/2Specifications
Specifications Volume 28.8 L Max Acceptance Volume 9.5 L Diameter 11 " Max Operating Temperature 240 °F Max Operating Pressure 100 psi Precharge Pressure 12 psi Connection Type Male NPT Connection Size 1/2 " Height 23 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Select Filters
Category
Diameter
Product Series
Volume
Max Acceptance Volume
Max Operating Pressure
Height
Connection Size
Connection Type