Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5859

Set Ascending Direction
  1. AL6H-P4-R
    AL6H-P4-R
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-R
    MFG Item Number
    AL6H-P4-R
    Series
    A6
    Product Description
    Pilot Light, Red, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Red
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AL6H-P4-G
    AL6H-P4-G
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-G
    MFG Item Number
    AL6H-P4-G
    Series
    A6
    Product Description
    Pilot Light, Grn, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Green
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AL6H-P4-A
    AL6H-P4-A
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-A
    MFG Item Number
    AL6H-P4-A
    Series
    A6
    Product Description
    Pilot Light, Amb, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Amber
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AL6Q-P4-W
    AL6Q-P4-W
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6Q-P4-W
    MFG Item Number
    AL6Q-P4-W
    Series
    A6
    Product Description
    Pilot Light, Wht, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color White
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HW1P-1FQD-G-120V
    HW1P-1FQD-G-120V
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQD-G-120V
    MFG Item Number
    HW1P-1FQD-G-120V
    Series
    HW
    Product Description
    Pilot Light, Grn, 120V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.76 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HW1P-1FQ0
    HW1P-1FQ0
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQ0
    MFG Item Number
    HW1P-1FQ0
    Series
    HW
    Product Description
    Pilot Light Body, Blk Plastic Bezel
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CL2-513G
    CL2-513G
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513G
    MFG Item Number
    CL2-513G
    Series
    CL2
    Product Description
    Pilot Light, Grn, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CL2-513R
    CL2-513R
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513R
    MFG Item Number
    CL2-513R
    Series
    CL2
    Product Description
    Pilot Light, Red, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
  9. LSTD-H2G
    LSTD-H2G
    IDEC Pilot Lights, HW Series
    Item Number
    LSTD-H2G
    MFG Item Number
    LSTD-H2G
    Series
    HW
    Product Description
    LED, Grn, 120VAC,
    Specifications
    Specifications
    Lamp Type LED
    Lens Color Green
    Increase
    Decrease
    Availability
  10. LSTD-2S
    LSTD-2S
    IDEC Pilot Lights, HW Series
    Item Number
    LSTD-2S
    MFG Item Number
    LSTD-2S
    Series
    HW
    Product Description
    LED, Blu, 24VAC/DC
    Specifications
    Specifications
    Lamp Type LED
    Lens Color Blue
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved