Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1472

Set Ascending Direction
  1. 021-756-8410
    021-756-8410
    Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
    Item Number
    021-756-8410
    MFG Item Number
    021-756-8410
    Series
    756 Series PMDC
    Product Description
    Gearmotor, 1/8HP, 180RPM, 90V
    Specifications
    Specifications
    Output Speed 180 RPM
    Nominal Ratio (:1) 10
    Nominal Torque 27 in-lbs
    Mounting Face
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 1.28 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 011-190-0005
    011-190-0005
    Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
    Item Number
    011-190-0005
    MFG Item Number
    011-190-0005
    Series
    100 Series PMDC
    Product Description
    Gearmotor, 1/20HP, 359RPM, 90V
    Specifications
    Specifications
    Output Speed 359 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 8 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.62 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. M1135042.00
    M1135042.00
    Leeson Gearmotors, Right Angle Series
    Item Number
    M1135042.00
    MFG Item Number
    M1135042.00
    Series
    Right Angle
    Product Description
    ...40:1.62RPM.135LBIN.1/4HP.34...DC GE
    Specifications
    Specifications
    Output Speed 62 RPM
    Nominal Ratio (:1) 40
    Nominal Torque 135 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 2.3 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M1115020.00
    M1115020.00
    Leeson Gearmotors, Right Angle Series
    Item Number
    M1115020.00
    MFG Item Number
    M1115020.00
    Series
    Right Angle
    Product Description
    ...20:1.125RPM.16LBIN.1/17HP.25...DC G
    Specifications
    Specifications
    Output Speed 125 RPM
    Nominal Ratio (:1) 20
    Nominal Torque 16 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.85 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 011-190-0072
    011-190-0072
    Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
    Item Number
    011-190-0072
    MFG Item Number
    011-190-0072
    Series
    100 Series PMDC
    Product Description
    Gearmotor, 1/20HP, 25RPM, 90V
    Specifications
    Specifications
    Output Speed 25 RPM
    Nominal Ratio (:1) 72
    Nominal Torque 100 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.58 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 011-336-1208
    011-336-1208
    Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
    Item Number
    011-336-1208
    MFG Item Number
    011-336-1208
    Series
    336 Series PMDC
    Product Description
    Gearmotor, 1/20HP, 8.7RPM, 90V
    Specifications
    Specifications
    Nominal Ratio (:1) 208
    Nominal Torque 293 in-lbs
    Mounting Face
    Current Rating 0.6 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. M1125006.00
    M1125006.00
    Leeson Gearmotors, PZ Series
    Item Number
    M1125006.00
    MFG Item Number
    M1125006.00
    Series
    PZ
    Product Description
    ...6:1.300RPM.10LBIN.1/17HP.30...DC GE
    Specifications
    Specifications
    Output Speed 300 RPM
    Nominal Ratio (:1) 6
    Nominal Torque 10 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.8 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 011-348-4040
    011-348-4040
    Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
    Item Number
    011-348-4040
    MFG Item Number
    011-348-4040
    Series
    348 Series PMDC
    Product Description
    Gearmotor, 1/4HP, 42RPM, 90V
    Specifications
    Specifications
    Nominal Ratio (:1) 43
    Nominal Torque 300 in-lbs
    Mounting Face
    Current Rating 2.3 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 021-756-8460
    021-756-8460
    Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
    Item Number
    021-756-8460
    MFG Item Number
    021-756-8460
    Series
    756 Series PMDC
    Product Description
    Gearmotor, 1/8HP, 30RPM, 90V
    Specifications
    Specifications
    Output Speed 30 RPM
    Nominal Ratio (:1) 60
    Nominal Torque 94 in-lbs
    Mounting Face
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 1.28 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 021-756-4405
    021-756-4405
    Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
    Item Number
    021-756-4405
    MFG Item Number
    021-756-4405
    Series
    756 Series PMDC
    Product Description
    Gearmotor, 1/4HP, 360RPM, 90V
    Specifications
    Specifications
    Output Speed 360 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 30 in-lbs
    Mounting Face
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 2.33 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball