The store will not work correctly when cookies are disabled.
-
Item Number
HS5L-VF7Y4M-G
MFG Item Number
HS5L-VF7Y4M-G
Product Description
Solenoid Lock Safety Switch
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
2.5 A |
Contact Load |
5 W |
Extraction Force |
120 N |
Connection Type |
Spring Clamp Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570232
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME3.2/2AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
5 A |
Extraction Force |
10 N |
Auxiliary Release |
No |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570251
Pilz Safety Switches, PSENMECH Series
Product Description
Safety Switch, PSENME4.2/4AS, M20
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
5 A |
Extraction Force |
10 N |
Auxiliary Release |
No |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
083691
Euchner Safety Switches, NP Series
Product Description
SAFETY SWITCH, NP1-638AS-M
Specifications
Specifications
Thermal Current Rating |
4 A |
Extraction Force |
15 N |
Auxiliary Release |
No |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570245
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME4.1/4A SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Extraction Force |
10 N |
Auxiliary Release |
No |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR992-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 992-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570001
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME1S/1AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
2.5 A |
Extraction Force |
27 N |
Auxiliary Release |
Yes |
Connection Type |
Cage Clamp Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HS5D-11RN
Product Description
Interlock Switch, 1NO/1NC, G1/2in.
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Connection Type |
Screw Terminals |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
570005
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME1M/1AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
2.5 A |
Extraction Force |
27 N |
Auxiliary Release |
No |
Connection Type |
Cage Clamp Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084564
Euchner Safety Switches, NM-VZA Series
Product Description
Safety Switch, NM02VZA-SM4
Specifications
Specifications
Thermal Current Rating |
1.5 A |
Extraction Force |
10 N |
Auxiliary Release |
No |
Connection Type |
4 Pin M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved