The store will not work correctly when cookies are disabled.
-
42225
Icotek Cable Entries, KEL 24-MT Series
Product Description
KEL 24/14-MT black
Specifications
Specifications
Nominal Grommet Capacity |
12 Small, 2 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 3.198 " |
Cut-Out Dimensions (mm) |
112 x 82 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001616
MFG Item Number
EZ00000001616
Product Description
EzEntry 16/16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
Yes |
Cable Capacity |
(16) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001010
MFG Item Number
EZ00000001010
Product Description
EzEntry 10/10
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
Yes |
Cable Capacity |
(10) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 " |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48250
Icotek Cable Entries, KEL-ER-E Series
Product Description
KEL-ER -E 5 black
Specifications
Specifications
Nominal Grommet Capacity |
5 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 0.936 " |
Cut-Out Dimensions (mm) |
112 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54168.200
Icotek Cable Entries, KEL-U 16 Series
MFG Item Number
54168.200
Product Description
KEL-U 16/8 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 1.794 " |
Cut-Out Dimensions (mm) |
86 x 36 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54204.200
Icotek Cable Entries, KEL-U-B Series
MFG Item Number
54204.200
Product Description
KEL-U B4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54204
Icotek Cable Entries, KEL-U-B Series
Product Description
KEL-U B4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000000044
MFG Item Number
EZ00000000044
Product Description
EzEntry 4/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
1.575 x 1.575 " |
Cut-Out Dimensions (mm) |
40 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48168
Icotek Cable Entries, KEL-ER 16 Series
Product Description
Cable Entry Frame, Blk, KEL-ER 16/8,
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 1.794 " |
Cut-Out Dimensions (mm) |
86 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48241
Icotek Cable Entries, KEL-ER 24 Series
Product Description
Cable Entry Frame, Black,
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 1.794 " |
Cut-Out Dimensions (mm) |
112 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved