The store will not work correctly when cookies are disabled.
-
Item Number
C310A/50024I-V1
MFG Item Number
1-1614-350734
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
500 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310S/50024I-V1
MFG Item Number
1-1614-350735
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
500 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310A/30024I-V1
MFG Item Number
1-1614-349706
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
300 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310S/15024I-V1
MFG Item Number
1-1614-349746
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
150 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310A-BAFFLE-PLUGGABLE
MFG Item Number
1-3614-351856
Product Description
Contactor
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LV320/400-N-P95-2-2-L0-H3
MFG Item Number
1-1448-232579
Product Description
High Power Connector for faster
Specifications
Specifications
Connector Gender |
Male |
Current |
320 A |
Temperature |
-30-90 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
4/0 AWG |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310A/15024I-V1
MFG Item Number
1-1614-349742
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
150 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C310S/30024I-V1
MFG Item Number
1-1614-349738
Product Description
1 Pole NO Contactor, AC And DC
Specifications
Specifications
Coil Voltage |
12-24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
300 A |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CT1130/04_H_24ET-00
MFG Item Number
1-1756-212199
Product Description
1 Pole N.O Contactor 3000V 400A CLOSEOUT
Specifications
Specifications
Poles |
1NO |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C320K/1000-24E-BBBB
MFG Item Number
1-1614-356011
Product Description
CONTACTOR, DC 1, 500V @ 1000A, 1POLE
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Coil Voltage |
24 VDC |
Poles |
1NO |
DC Thermal Amp Rating |
1,000 A |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved