Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1198

Set Ascending Direction
  1. VS-16FLR100S05
    VS-16FLR100S05
    Vishay Diodes, 6-12-16FLR Series
    Item Number
    VS-16FLR100S05
    MFG Item Number
    VS-16FLR100S05
    Series
    6-12-16FLR
    Product Description
    DIODE, DO-4, 1000V, 16A, REV, 500nS
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 25 A
    IF (avg) Amps 16 A
    Ifsm Amps 190 A
    I2T@60Hz (A2Sec) 210
    I2T@50Hz (A2Sec) 230
    Vfm (Volts) 1.4 V
    trr (nanoseconds) 500 ns
    Junction Temperature '-85-302 °F
    Stud Size 10/32 UNF-2A
    Lead Length FMS (inches) 0.72 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. VS-40HFLR100S05
    VS-40HFLR100S05
    Vishay Diodes
    Item Number
    VS-40HFLR100S05
    MFG Item Number
    VS-40HFLR100S05
    Product Description
    DIODE, DO-5, 1000V, 40A, REV, 500nS
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 63 A
    IF (avg) Amps 40 A
    Ifsm Amps 420 A
    I2T@60Hz (A2Sec) 730
    I2T@50Hz (A2Sec) 800
    Vfm (Volts) 1.95 V
    trr (nanoseconds) 500 ns
    Junction Temperature '-40-257 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 0.84 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VS-70HFL100S05
    VS-70HFL100S05
    Vishay Diodes
    Item Number
    VS-70HFL100S05
    MFG Item Number
    VS-70HFL100S05
    Product Description
    Diode, DO-5, 1000V, 70A, FWD, 500nS
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 110 A
    IF (avg) Amps 70 A
    Ifsm Amps 730 A
    I2T@60Hz (A2Sec) 2,240
    I2T@50Hz (A2Sec) 2,450
    Vfm (Volts) 1.85 V
    trr (nanoseconds) 500 ns
    Junction Temperature '-40-257 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 0.84 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VS-70HFLR100S05
    VS-70HFLR100S05
    Vishay Diodes
    Item Number
    VS-70HFLR100S05
    MFG Item Number
    VS-70HFLR100S05
    Product Description
    DIODE, DO-5, 1000V, 70A, REV, 500nS
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 110 A
    IF (avg) Amps 70 A
    Ifsm Amps 730 A
    I2T@60Hz (A2Sec) 2,240
    I2T@50Hz (A2Sec) 2,450
    Vfm (Volts) 1.85 V
    trr (nanoseconds) 500 ns
    Junction Temperature '-40-257 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 0.84 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VS-85HFL100S05
    VS-85HFL100S05
    Vishay Diodes
    Item Number
    VS-85HFL100S05
    MFG Item Number
    VS-85HFL100S05
    Product Description
    DIODE, DO-5, 1000V, 85A, FWD, 500nS
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 134 A
    IF (avg) Amps 85 A
    Ifsm Amps 1,151 A
    I2T@60Hz (A2Sec) 5,523
    I2T@50Hz (A2Sec) 6,050
    Vfm (Volts) 1.75 V
    trr (nanoseconds) 500 ns
    Junction Temperature '-40-257 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 0.84 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VS-SD403C16S15C
    VS-SD403C16S15C
    Vishay Diodes, SD Series
    Item Number
    VS-SD403C16S15C
    MFG Item Number
    VS-SD403C16S15C
    Series
    SD
    Product Description
    DIODE, DO-200AA, 1600V, 430A,
    Specifications
    Specifications
    Vrrm (Volts) 1,600 V
    IF (rms) Amps 675 A
    IF (avg) Amps 430 A
    Ifsm Amps 6,470 A
    I2T@60Hz (A2Sec) 175
    I2T@50Hz (A2Sec) 191
    Vfm (Volts) 1.83 V
    trr (nanoseconds) 25 ns
    Junction Temperature '-40-257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 1870A67H06
    1870A67H06
    Westinghouse Diodes
    Item Number
    1870A67H06
    MFG Item Number
    1870A67H06-WEST
    Product Description
    DIODE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. R5021213LSWS
    R5021213LSWS
    Powerex Diodes, R502/503 Series
    Item Number
    R5021213LSWS
    MFG Item Number
    R5021213LSWS
    Series
    R502/503
    Product Description
    Diode, DO-8L, 1200V, 125A, FWD, 700nS
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 195 A
    IF (avg) Amps 125 A
    Ifsm Amps 25,00 A
    I2T@60Hz (A2Sec) 26,000
    Vfm (Volts) 2.5 V
    trr (nanoseconds) 700 ns
    Junction Temperature -40-302 °F
    Stud Size 3/8-24 UNF-2A
    Lead Length FMS (inches) 6.32 "
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SKN60F17
    SKN60F17
    Semikron Diodes, SKNR60F Series
    Item Number
    SKN60F17
    MFG Item Number
    02616220
    Series
    SKNR60F
    Product Description
    Diode, M6, 1700V, 75A, REV, 2100nS,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,700 V
    IF (avg) Amps 60 A
    Ifsm Amps 14,00 A
    I2T@60Hz (A2Sec) 9,800
    I2T@50Hz (A2Sec) 7,200
    Vfm (Volts) 1.75 V
    trr (nanoseconds) 2,100 ns
    Junction Temperature -40-302 °F
    Stud Size M6 x 1.00
    Lead Length FMS (inches) 0.8071 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SKR141F17
    SKR141F17
    Semikron Diodes, SKNR141F Series
    Item Number
    SKR141F17
    MFG Item Number
    02238670
    Series
    SKNR141F
    Product Description
    DIODE, M12, 1700V, 140A, FWD, 800NS
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,700 V
    IF (avg) Amps 140 A
    Ifsm Amps 25,00 A
    I2T@60Hz (A2Sec) 31,000
    I2T@50Hz (A2Sec) 22,000
    Vfm (Volts) 1.8 V
    trr (nanoseconds) 2,000 ns
    Junction Temperature -40-302 °F
    Stud Size M12 x 1.50
    Lead Length FMS (inches) 1.85 "