The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
CAPACITOR, 47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter
0.25 "
Capacitance
47 µF
Composition
Electrolytic
Tolerance %
±20 %
Voltage DC
50 VDC
Voltage DC (peak)
65 VDC
Temperature (F)
-67-221 °F
Case Material
Aluminum
Lead Diameter
0.02 "
Lead Spacing
0.1 "
Lead Length
0.59 "
Height
0.45 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
LPCPA005
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 5K Ohm,
Specifications
Specifications
Tolerance %
10 %
Wattage
1 W
Number of Turns
1
Composition
Cermet
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operating Temperature
-13-158 °F
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
10250T338
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T338
Product Description
POTENTIOMETER OPERATOR, 5K OHM, 2W
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
60 V
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operating Temperature
1-150 °F
Operator Type
Knob
Mounting Size (mm)
30 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
104M06QC100
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
MFG Item Number
104M06QC100
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.1 MFD, 100 OHM 1/2W
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
960 V
Varistor
No
Lead Length
0.85 "
Connection Type
Solid Wire
Lead Spacing
0.82 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
D25K7K0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 7K OHM, 25 WATT, ADJ.
Specifications
Specifications
Adjustable
Yes
Non-Inductive
No
Wattage
25 W
Composition
Ceramic
Terminal Type
Radial Lugs
Tolerance %
10 %
Max AC Voltage
625 VAC
Dielectric Voltage
1,000 V
Temp Coefficient (ppm/C)
260
Height
0.56 "
Width
2 "
Depth
0.56 "
RDS1A-6
RK Electronics RC Networks, RDS Series
Product Description
Transent Voltage Filter, 200VDC,
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
12029
MARS Capacitors, Series 120 Series
Product Description
5 MFD 440V OVAL
Specifications
Specifications
Capacitance
5 µF
Composition
Electrolytic
Voltage AC
440 VAC
RJS10K
Ohmite Rheostats, RJS Series
Product Description
RHEOSTAT, 10K OHM, 50 WATT
Specifications
Specifications
Tolerance %
10 %
Wattage
50 W
Operating Voltage
750 V
Core
Open
Diameter (in)
2.31 "
Mounting Style
Panel Mount
Number of Gangs
1
Shaft Type
Slotted
Locking Shaft
No
Shaft Length (in)
0.88 "
Shaft Diameter (in)
0.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
2WD12
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 0.12 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage
2 W
Composition
Metal Oxide Film
Terminal Type
Axial Leads
Max AC Voltage
500 V
Temperature (F)
-67-311 °F
Tolerance %
5 %
Temp Coefficient (ppm/C)
200
Lead Length
1.5 "
Lead Diameter
0.032 "
Height
0.22 "
Width
0.59 "
Depth
0.22 "
V150LA20AP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V150LA20AP
Product Description
Radial Varistor 20MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf)
1,600 pF
Max Applied Voltage RMS
150 Vrms
Max Applied Voltage DC
200 VDC
Energy (Joules)
80 J
Max Clamping Amps
100 A
Max Clamping Volts
395 V
Peak Current
6,500 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Electronic Components Passive, electronic components are electrical devices that do not require any form of electrical power to operate. They cannot generate, oscillate or amplify an electrical signal, but the can attenuate it. Passive components are critical in electronic circuit control and stability.
Resistors are among the most common passive components, used to reduce current flow, adjust signal levels, divide voltage, and more. Varistors are special type of resistors that provide variable electrical resistance depending on the voltage applied. Potentiometers and rheostats are special resistors that are used to manually control the resistance in a circuit.
Other examples of passive components include capacitors, which store and release electrical charge, and transducers, which generate convert one signal into another. Capacitors are most useful for blocking DC power while allowing AC power to pass, and for filter power supply lines. Transducers are used in most automation systems to measure variables and actuate equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved