The store will not work correctly when cookies are disabled.
-
KLU5021S20
Precision Electronic Components Potentiometers, KLU Series
MFG Item Number
KLU5021S20
Product Description
POTENTIOMETER, 5K OHM, 2 WATT
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.625 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
Yes |
Shaft Diameter |
0.249 " |
Overall Length |
1.161 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1200009
Minarik Drives Potentiometers
Product Description
Potentiometer 10K Ohm
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU1031S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1031S28-D
Product Description
Potentiometer, 10K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.875 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
1.415 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU2521S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2521S28
Product Description
Potentiometer, 2.5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.875 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
1.415 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU1021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1021S28
Product Description
Potentiometer, 1K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.875 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
1.415 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
2 " |
Number of Turns |
1 |
Composition |
Molded |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-67-248 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.25 " |
Overall Length |
2.63 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POTENTIOMETER, 25K OHM, 2 WATT,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
2 " |
Number of Turns |
1 |
Composition |
Molded |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-67-248 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.25 " |
Overall Length |
2.63 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU2021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2021S28
Product Description
Potentiometer, 2K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.875 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
1.415 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU5021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5021S28
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
0.875 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
1.415 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU1031S64
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1031S64
Product Description
Potentiometer, 10K Ohm, 2 Watt,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
500 V |
Shaft Length |
2 " |
Number of Turns |
1 |
Composition |
Molded Carbon |
Number of Gangs |
1 |
Mounting Style |
Panel Mount |
Operating Temperature |
-85-257 °F |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Diameter |
0.249 " |
Overall Length |
2.54 Inches |
Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved