Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 801

Set Ascending Direction
  1. CD3450
    CD3450
    Baldor Motors, SHUNT WOUND SCR Series
    Item Number
    CD3450
    MFG Item Number
    CD3450
    Series
    SHUNT WOUND SCR
    Product Description
    Motor, DC, 0.5HP, 1750RPM, 56C,
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 5.7 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face Removable Base
    CT Speed Range 20:1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. WPMDC1-18-90V-56CB
    WPMDC1-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC1-18-90V-56CB
    MFG Item Number
    WPMDC1-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1HP, 1800 RPM, 90V, 10.4
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 10.4 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. WPMDC14-18-90V-56CB
    WPMDC14-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC14-18-90V-56CB
    MFG Item Number
    WPMDC14-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1/4 HP, 1800 RPM, 90V,
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 2.9 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LM180T075
    LM180T075
    Dart Controls Motors, LM Series
    Item Number
    LM180T075
    MFG Item Number
    LM180T075
    Series
    LM
    Product Description
    Motor, DC, 0.75HP, 180VDC
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame 56C
    Armature Voltage 180 V
    Armature Current 3.8 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face With Base
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. M1120046.00
    M1120046.00
    Leeson Motors, DC Motor Series
    Item Number
    M1120046.00
    MFG Item Number
    M1120046.00
    Series
    DC Motor
    Product Description
    ..1/6HP-1/3HP..1800RPM - 3900RPM.31.TE
    Specifications
    Specifications
    Max RPM 3,900 RPM
    Armature Voltage 24 V
    Armature Current 14 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Mounting Type Square Flange
    Model Number M31D17NZ26
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 098004.00
    098004.00
    Leeson Motors
    Item Number
    098004.00
    MFG Item Number
    098004.00
    Product Description
    Motor, 0.33HP, 90V, 1750RPM TEFC DC
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame MSS56C
    Armature Voltage 90 V
    Armature Current 3.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type Face
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. WPMDC1.5-18-90V-56CB
    WPMDC1.5-18-90V-56CB
    Worldwide Electric Corporation Motors, WPMDC Series
    Item Number
    WPMDC1.5-18-90V-56CB
    MFG Item Number
    WPMDC1.5-18-90V-56CB
    Series
    WPMDC
    Product Description
    Motor, DC, 1.5HP, 1800 RPM, 90V,
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 56C
    Armature Voltage 90 V
    Armature Current 15.4 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face Removable Base
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 108022.00
    108022.00
    Leeson Motors
    Item Number
    108022.00
    MFG Item Number
    108022.00
    Product Description
    Motor, 1HP, 90V, 1750RPM TEFC DC
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame S56C
    Armature Voltage 90 V
    Armature Current 10 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type Face
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 108371.00
    108371.00
    Leeson Motors
    Item Number
    108371.00
    MFG Item Number
    108371.00
    Product Description
    Motor, 1.5HP, 180V, 1800RPM IP54
    Specifications
    Specifications
    Base RPM 1,800 RPM
    Frame 80D
    Armature Voltage 180 V
    Armature Current 9 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type Face
    Service Factor 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LM180T050
    LM180T050
    Dart Controls Motors, LM Series
    Item Number
    LM180T050
    MFG Item Number
    LM180T050
    Series
    LM
    Product Description
    Motor, DC, 0.5HP, 180VDC
    Specifications
    Specifications
    Base RPM 1,750 RPM
    Frame 56C
    Armature Voltage 180 V
    Armature Current 2.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Mounting Type C-Face With Base
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved