The store will not work correctly when cookies are disabled.
-
EO1804PPAS
Carlo Gavazzi Photoelectric Sensors, EO Series
MFG Item Number
EO1804PPAS
Product Description
PHOTO, DIFFUSE M18 400MM PNP
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
-
13100RS9035
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
13100RS9035
Product Description
PROX, HIGH GAIN, 48in. RANGE
Specifications
Specifications
Connection Type |
Cable |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13104AS0333
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
13104AS0333
Product Description
13104AQD07 WITH S.S. COUPLING
Specifications
Specifications
Power Type |
DC |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP/NPN |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13104RQD07
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
MFG Item Number
13104RQD07
Product Description
Photoelectric Sensor, Background
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13101A6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
MFG Item Number
13101A6513
Product Description
PERFECT PROX, 18mm, 100mm RANGE
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
4 " |
Connection Type |
Cable |
Output Type |
VMOS/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13104AQD07
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
MFG Item Number
13104AQD07
Product Description
Perfect Prox, 18mm, 50mm Range, DC,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BRQM100-DDTA
Product Description
Sensor, Photo, Metal body, Diffuse
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
3.93 " |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.1 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OBT300-R100-2EP-IO0.3MV1L
MFG Item Number
267075-0088
Product Description
Photoelectric (Automation),
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
11.81 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable with M12 Connector |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,650 Hz |
-
Product Description
HT3C.S/6G-M8, Diffuse sensor with
Specifications
Specifications
Power Type |
DC |
Beam Type |
Laser |
Max Range |
7.87 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E64CAT2T
Cutler Hammer, Div of Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
Product Description
PHOTO SENSOR, DIFFUSE REFLECTIVE
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
79.2 " |
Operating Voltage Range |
16-240 VDC/VAC |
Connection Type |
Cable |
Output Type |
Solid State Relay |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved