Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 20670

Set Ascending Direction
  1. P2MB3PC100
    P2MB3PC100
    Lovato Circuit Breakers, Miniature Series
    Item Number
    P2MB3PC100
    MFG Item Number
    P2MB3PC100
    Series
    Miniature
    Product Description
    Miniature Circuit Breaker 3P C 100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ST202M-K16
    ST202M-K16
    ABB Circuit Breakers, ST200M Series
    Item Number
    ST202M-K16
    MFG Item Number
    ST202M-K16
    Series
    ST200M
    Product Description
    Circuit Breaker, 2-P, 16A/480V, K,
    Specifications
    Specifications
    Poles 2
    Current Rating 16 A
    Protection Supplemental
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 5
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    kAIC @ 125 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. QOU110
    QOU110
    Square D Circuit Breakers, QO Series
    Item Number
    QOU110
    MFG Item Number
    340371
    Series
    QO
    Product Description
    Thermal Magnetic Circuit Breaker,
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Protection Branch Circuit
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting Panel
    Neutral Pole No
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    Terminal Type Box Terminal
    Auxiliary Switch No
    Shunt Trip No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1D5UL
    1D5UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D5UL
    MFG Item Number
    1D5UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 5A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 5 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FAZ-D20/2-NA
    FAZ-D20/2-NA
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D20/2-NA
    MFG Item Number
    FAZ-D20/2-NA
    Series
    FAZ
    Product Description
    Circuit Breaker, 2-P, 20A/480V, D,
    Specifications
    Specifications
    Poles 2
    Current Rating 20 A
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1D10UL
    1D10UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D10UL
    MFG Item Number
    1D10UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 10A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 1D20UL
    1D20UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D20UL
    MFG Item Number
    1D20UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 20A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 20 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 1D15UL
    1D15UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D15UL
    MFG Item Number
    1D15UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 15A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 15 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FAZ-C63/3
    FAZ-C63/3
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C63/3
    MFG Item Number
    FAZ-C63/3
    Series
    FAZ
    Product Description
    Circuit Breaker, 3-P, 63A/480V, C,
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Max Voltage 480 VAC
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 5
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1B10UR
    1B10UR
    Altech Circuit Breakers, UR Series
    Item Number
    1B10UR
    MFG Item Number
    1B10UR
    Series
    UR
    Product Description
    1077 480Y/277AC Breaker 1P B TRP 10A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 277 VAC
    Protection Supplemental
    Trip Curve B
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved