Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2799

Set Ascending Direction
  1. FD1878
    FD1878
    Pizzato Safety Switches
    Item Number
    FD1878
    MFG Item Number
    FD 1878
    Product Description
    Rope safety switch with reset for
    Specifications
    Specifications
    Rope Span (2 switches) 24 m
    Rope Span (1 switch) 18 m
    LED Indication No
    E-STOP Yes
    Contact Type 1NO/1NC
    Voltage 500 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 084142
    084142
    Euchner Safety Switches, TP Series
    Item Number
    084142
    MFG Item Number
    084142
    Series
    TP
    Product Description
    SAFETY SWITCH, TP3-2131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 092023
    092023
    Euchner Safety Switches, 920 Series
    Item Number
    092023
    MFG Item Number
    92023
    Series
    920
    Product Description
    Magnetic Switch, CMS-R-BXO-05V,
    Specifications
    Specifications
    Contacts TPST, 3NO
    Switch On Distance 6 mm
    Switch Off Distance 17 mm
    Operating Voltage 24 VDC
    Connection Type Cable W Crimped Ferrules
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HS1L-DT44KMSR-R
    HS1L-DT44KMSR-R
    IDEC Safety Switches, HS1L Series
    Item Number
    HS1L-DT44KMSR-R
    MFG Item Number
    HS1L-DT44KMSR-R
    Series
    HS1L
    Product Description
    Safety Switch Spring Lock
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 10 A
    Operating Voltage 24 VDC
    Auxiliary Release Yes
    Adjustable Actuator Head No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 083966
    083966
    Euchner Safety Switches, TZ Series
    Item Number
    083966
    MFG Item Number
    83966
    Series
    TZ
    Product Description
    SAFETY SWITCH, TZ1RE024MVAB
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 7 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 084295
    084295
    Euchner Safety Switches, TP Series
    Item Number
    084295
    MFG Item Number
    84295
    Series
    TP
    Product Description
    SAFETY SWITCH, TP1-528A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 084139
    084139
    Euchner Safety Switches, TP Series
    Item Number
    084139
    MFG Item Number
    84139
    Series
    TP
    Product Description
    SAFETY SWITCH, TP4-4121A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FK3393-M1
    FK3393-M1
    Pizzato Safety Switches, FK Series
    Item Number
    FK3393-M1
    MFG Item Number
    FK 3393-M1
    Series
    FK
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 094702
    094702
    Euchner Safety Switches, 947 Series
    Item Number
    094702
    MFG Item Number
    94702
    Series
    947
    Product Description
    Magnetic Switch, CMS-R-AZA-05VL,
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 9 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Status Indicator Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Safety Switches

A safety switch, or disconnect switch, serves as a disconnect means for service entrances and fault protection for heavy machinery. The safety switch disconnects equipment from its power power source and permits safe entry for repairs, maintenance or emergencies.

Safety switches work by monitoring current in a circuit. If the switch detects a fault in the circuit, the switch will instantaneously shut off power to the circuit or device. Safety switches can detect electrical leak, short-circuits, overload, and even equipment failure.

A safety switch can also be triggered by operators or technicians when they open an access panel or guard door for equipment maintenance. When the door is opened, the switch automatically shuts off power to connected equipment and will not reset until the door is closed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved