Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 54

Set Ascending Direction
  1. DT-107A
    DT-107A
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-107A
    MFG Item Number
    DT-107A
    Series
    DT
    Product Description
    TACHOMETER, LED, 5-DIGIT DISPLAY
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel Yes
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DT-107A-S12
    DT-107A-S12
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-107A-S12
    MFG Item Number
    DT-107A-S12
    Series
    DT
    Product Description
    TACHOMETER, LED, W/12in. WHEEL
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel Yes
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 461830
    461830
    Extech Instruments Handheld Tachometers, 461830 Series
    Item Number
    461830
    MFG Item Number
    461830
    Series
    461830
    Product Description
    STROBOSCOPE TACHOMETER 115V
    Specifications
    Specifications
    Max RPM 10,000 RPM
    Cal. Wheel No
    Accuracy 0.05 %
    NIST Certified No
    Multiple Measuring Units No
    Memory No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 461891
    461891
    Extech Instruments Handheld Tachometers, 461891 Series
    Item Number
    461891
    MFG Item Number
    461891
    Series
    461891
    Product Description
    LCD CONTACT TACHOMETER
    Specifications
    Specifications
    Max RPM 19,999 RPM
    Cal. Wheel No
    Accuracy 0.05 %
    NIST Certified No
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DT-105A
    DT-105A
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-105A
    MFG Item Number
    DT-105A
    Series
    DT
    Product Description
    TACHOMETER, LCD, W/NIST CERT OF CAL
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel No
    Measuring Distance 14 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DT-205LR
    DT-205LR
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-205LR
    MFG Item Number
    DT-205LR
    Series
    DT
    Product Description
    Tachometer, Laser, LCD Display, 6in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DT-207LR
    DT-207LR
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-207LR
    MFG Item Number
    DT-207LR
    Series
    DT
    Product Description
    Tachometer, Laser, LED Display, 6in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PT-121
    PT-121
    Shimpo Instruments Handheld Tachometers, PT Series
    Item Number
    PT-121
    MFG Item Number
    PT-121
    Series
    PT
    Product Description
    LCD Display, Contact Tachometer,
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Accuracy 0.05 %
    NIST Certified Yes
    Multiple Measuring Units No
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 461920-NIST
    461920-NIST
    Extech Instruments Handheld Tachometers, 461920 Series
    Item Number
    461920-NIST
    MFG Item Number
    461920-NIST
    Series
    461920
    Product Description
    TACHOMETER COUNTER WITH NIST, 461920
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Measuring Distance 1.6 '
    Accuracy 0.05 %
    NIST Certified Yes
    Multiple Measuring Units No
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 461750
    461750
    Extech Instruments Handheld Tachometers, 461 Series
    Item Number
    461750
    MFG Item Number
    461750
    Series
    461
    Product Description
    TACHOMETER, CONTACT POCKETTACH
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Accuracy 1.5 %
    NIST Certified No
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Handheld Tachometers

A tachometer is an instrument that measures the rotation speed of a shaft or disk. They are commonly used to measure the revolutions per minute of motors or other rotating machines.

Handheld tachometers are generally classified as contact type meters and can be held against a rotating shaft to determine speed. Other measurement methods available on handheld tachometers include laser and an optical coupler.

Handheld tachometers are frequently chosen when testing needs to be performed rapidly and often. Modern devices are sophisticated enough to measure up to 100,000 RPM and are accurate within 6 thousandths of a percent. Other options are less accurate but can measure from several feet away.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved