Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 80

Set Ascending Direction
  1. 151510
    151510
    Ancor Wire & Cable, RG 8X Series
    Item Number
    151510
    MFG Item Number
    151510
    Series
    RG 8X
    Product Description
    100ft. RG 8X TINNED COAXIAL CABLE
    Specifications
    Specifications
    Length 100 '
    Wire Gauge (AWG) 16 AWG
    Insulation Material PVC
    Shielding Copper Braid
    Bonded Amount 96 %
    Nominal Outer Diameter 0.25 "
    Velocity of Propagation 78 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 151525
    151525
    Ancor Wire & Cable, RG 8X Series
    Item Number
    151525
    MFG Item Number
    151525
    Series
    RG 8X
    Product Description
    250ft. RG 8X TINNED COAXIAL CABLE
    Specifications
    Specifications
    Type RG8X
    Length 250 '
    Wire Gauge (AWG) 16 AWG
    Insulation Material PVC
    Shielding Copper Braid
    Bonded Amount 96 %
    Nominal Outer Diameter 0.25 "
    Velocity of Propagation 78 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. C1103.38.01
    C1103.38.01
    General Cable Wire & Cable, RG 59U Type Series
    Item Number
    C1103.38.01
    MFG Item Number
    C1103
    Series
    RG 59U Type
    Product Description
    1C22B(7) RG59/U 95pct.BC PVC CL2
    Specifications
    Specifications
    Type RG59/U
    Wire Gauge (AWG) 22 AWG
    Insulation Material Foam Polyethylene
    Insulation Thickness 0.146 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.242 "
    Velocity of Propagation 78 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C1104.41.05
    C1104.41.05
    General Cable Wire & Cable, RG 59U Type Series
    Item Number
    C1104.41.05
    MFG Item Number
    C1104
    Series
    RG 59U Type
    Product Description
    1C22W RG59/U 95pct.BC PVC UL-AWM
    Specifications
    Specifications
    Type RG59/U
    Wire Gauge (AWG) 22 AWG
    Insulation Material Polyethylene
    Insulation Thickness 0.146 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.242 "
    Velocity of Propagation 66 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C1106.41.06
    C1106.41.06
    General Cable Wire & Cable, RG 59U Type Series
    Item Number
    C1106.41.06
    MFG Item Number
    C1106
    Series
    RG 59U Type
    Product Description
    1C23W RG59B/U 95pct.BC NC-PVC
    Specifications
    Specifications
    Type RG59B/U
    Wire Gauge (AWG) 23 AWG
    Insulation Material Polyethylene
    Insulation Thickness 0.146 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.242 "
    Velocity of Propagation 66 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C1108A.41.01
    C1108A.41.01
    General Cable Wire & Cable, RG 8U Type Series
    Item Number
    C1108A.41.01
    MFG Item Number
    C1108A
    Series
    RG 8U Type
    Product Description
    1C/16 RG8/U MINI 95pct.BRD CL2/CM
    Specifications
    Specifications
    Type RG8/U Mini
    Wire Gauge (AWG) 16 AWG
    Insulation Material Foam Polyethylene
    Insulation Thickness 0.155 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.242 "
    Velocity of Propagation 80 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. C1166.21.01
    C1166.21.01
    General Cable Wire & Cable, RG 58U Type Series
    Item Number
    C1166.21.01
    MFG Item Number
    C1166
    Series
    RG 58U Type
    Product Description
    1C/20 RG58/U 95pct. BRD JAN-C-17A
    Specifications
    Specifications
    Type RG58/U
    Wire Gauge (AWG) 20 AWG
    Insulation Material Polyethylene
    Insulation Thickness 0.116 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.195 "
    Velocity of Propagation 66 %
    RoHS Compliant No
    Availability

    Obsolete Item No Longer Available

  8. C1176A.38.01
    C1176A.38.01
    General Cable Wire & Cable, RG 213U Type Series
    Item Number
    C1176A.38.01
    MFG Item Number
    C1176A
    Series
    RG 213U Type
    Product Description
    1C/13 RG213/U 95pct.BC JAN-C-17G
    Specifications
    Specifications
    Type RG213/U
    Wire Gauge (AWG) 13 AWG
    Insulation Material Polyethylene
    Insulation Thickness 0.285 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.405 "
    Velocity of Propagation 66 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. C1176A.41.01
    C1176A.41.01
    General Cable Wire & Cable, RG 213U Type Series
    Item Number
    C1176A.41.01
    MFG Item Number
    C1176A
    Series
    RG 213U Type
    Product Description
    1C/13 RG213/U 95pct.BC JAN-C-17G
    Specifications
    Specifications
    Wire Gauge (AWG) 13 AWG
    Insulation Material Polyethylene
    Insulation Thickness 0.285 "
    Shielding Copper Braid
    Bonded Amount 95 %
    Nominal Outer Diameter 0.405 "
    Velocity of Propagation 66 %
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. C3521.38.86
    C3521.38.86
    General Cable Wire & Cable, RG 6U Type Series
    Item Number
    C3521.38.86
    MFG Item Number
    C3521
    Series
    RG 6U Type
    Product Description
    1C18B S 95TB RG6/U HD ETL/CMP
    Specifications
    Specifications
    Wire Gauge (AWG) 18 AWG
    Insulation Material Foam Fluoropolymer
    Insulation Thickness 0.17 "
    Shielding Copper Braid and Bonded Foil Dual Shield
    Bonded Amount 95 %
    Nominal Outer Diameter 0.232 "
    Velocity of Propagation 83 %
    RoHS Compliant No