Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 498

Set Ascending Direction
  1. 160FEE
    160FEE
    Bussmann Fuses, FEE Series
    Item Number
    160FEE
    MFG Item Number
    160FEE
    Series
    FEE
    Product Description
    FUSE, 160A
    Specifications
    Specifications
    I2t Clearing Amps 5.7 kA
    Current Rating 160 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 94 mm
    Width (mm) 37 mm
    Depth (mm) 19 mm
    Body Length (mm) 94 mm
    Mounting Centers (mm) 70 mm
    Body Length (in) 1.81 "
    Mounting Centers (in) 2.76 "
    Increase
    Decrease
    Availability
  2. 100FE
    100FE
    Bussmann Fuses, FE Series
    Item Number
    100FE
    MFG Item Number
    100FE
    Series
    FE
    Product Description
    FUSE
    Specifications
    Specifications
    I2t Clearing Amps 2.8 kA
    Current Rating 100 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 77 mm
    Width (mm) 17.1 mm
    Depth (mm) 17.1 mm
    Diameter (mm) 17.1 mm
    Body Length (mm) 77 mm
    Mounting Centers (mm) 63.5 mm
    Diameter (in) 0.67 "
    Body Length (in) 1.88 "
    Mounting Centers (in) 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 35ET
    35ET
    Bussmann Fuses, ET Series
    Item Number
    35ET
    MFG Item Number
    35ET
    Series
    ET
    Product Description
    FUSE, 35A, 660VAC, SEMICONDUCTOR
    Specifications
    Specifications
    I2t Clearing Amps 500 A
    Current Rating 35 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 77 mm
    Width (mm) 17.1 mm
    Depth (mm) 19.1 mm
    Body Length (mm) 77 mm
    Mounting Centers (mm) 63.5 mm
    Body Length (in) 1.89 "
    Mounting Centers (in) 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 63FE
    63FE
    Bussmann Fuses, FE Series
    Item Number
    63FE
    MFG Item Number
    63FE
    Series
    FE
    Product Description
    FUSE
    Specifications
    Specifications
    I2t Clearing Amps 750 A
    Current Rating 63 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 77 mm
    Width (mm) 17.1 mm
    Depth (mm) 19.1 mm
    Body Length (mm) 77 mm
    Mounting Centers (mm) 63.5 mm
    Body Length (in) 1.89 "
    Mounting Centers (in) 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 10CT
    10CT
    Brush Fuses Fuses, CT Series
    Item Number
    10CT
    MFG Item Number
    10CT
    Series
    CT
    Product Description
    FUSE, 10A, 660VAC, SEMICONDUCTOR
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.34 "
    Body Length (in) 2.16 "
    Mounting Centers (in) 2.53 "
    Increase
    Decrease
    Availability
  6. 20CT
    20CT
    Brush Fuses Fuses, CT Series
    Item Number
    20CT
    MFG Item Number
    20CT
    Series
    CT
    Product Description
    FUSE, 20A, 690VAC, SEMICONDUCTOR
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 2.16 "
    Mounting Centers (in) 2.53 "
    Increase
    Decrease
    Availability
  7. 25LET
    25LET
    Bussmann Fuses, LET Series
    Item Number
    25LET
    MFG Item Number
    25LET
    Series
    LET
    Product Description
    FUSE, 25A, 240VAC, SEMICONDUCTOR
    Specifications
    Specifications
    I2t Clearing Amps 250 A
    Current Rating 25 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 56 mm
    Width (mm) 17.7 mm
    Depth (mm) 17.7 mm
    Diameter (mm) 17.7 mm
    Body Length (mm) 56 mm
    Mounting Centers (mm) 41.8 mm
    Diameter (in) 0.7 "
    Body Length (in) 1.03 "
    Mounting Centers (in) 1.65 "
    Increase
    Decrease
    Availability
  8. 50LET
    50LET
    Bussmann Fuses, LET Series
    Item Number
    50LET
    MFG Item Number
    50LET
    Series
    LET
    Product Description
    FUSE, 50A, 240VAC, SEMICONDUCTOR
    Specifications
    Specifications
    I2t Clearing Amps 1.4 kA
    Current Rating 50 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Interrupt Rating 200 kA @ 240 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 56 mm
    Width (mm) 17.7 mm
    Depth (mm) 17.7 mm
    Diameter (mm) 17.7 mm
    Body Length (mm) 56 mm
    Mounting Centers (mm) 41.8 mm
    Diameter (in) 0.7 "
    Body Length (in) 1.03 "
    Mounting Centers (in) 1.65 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 63ET
    63ET
    Bussmann Fuses, ET Series
    Item Number
    63ET
    MFG Item Number
    63ET
    Series
    ET
    Product Description
    FUSE, 63A, 660VAC, SEMICONDUCTOR
    Specifications
    Specifications
    Current Rating 63 A
    Voltage (AC) 660 VAC
    Voltage (DC) 450 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.89 "
    Mounting Centers (in) 2.5 "
    Increase
    Decrease
    Availability
  10. 63LET
    63LET
    Brush Fuses Fuses, LET Series
    Item Number
    63LET
    MFG Item Number
    63LET
    Series
    LET
    Product Description
    FUSE, 63A, 240VAC, SEMI, FOOTED
    Specifications
    Specifications
    Current Rating 63 A
    Voltage (AC) 240 VAC
    Voltage (DC) 150 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.03 "
    Mounting Centers (in) 1.65 "
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved