Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4433

Set Ascending Direction
  1. 18611600037
    18611600037
    Pfannenberg Fans
    Item Number
    18611600037
    MFG Item Number
    18611600037
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. G172-10HA
    G172-10HA
    Orion Fans
    Item Number
    G172-10HA
    MFG Item Number
    G172-10HA
    Product Description
    Fan Guard 172mm
    Specifications
    Specifications
    Overall Size 172 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 512F
    512F
    ebm-papst, Inc. Fans, DC INPUT SQUARE Series
    Item Number
    512F
    MFG Item Number
    512F
    Series
    DC INPUT SQUARE
    Product Description
    Fan, 50mm SQ x 15mm DP 12VDC 12CFM
    Specifications
    Specifications
    Operating Voltage 12 VDC
    Nominal Voltage 12 VDC
    Nominal Height 50 mm
    Nominal Width 50 mm
    Nominal Depth 15 mm
    Air Flow 11 CFM
    Power Consumption 1 W
    Fan Speed 5,000 RPM
    Noise Level 30 dB
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 18611600074
    18611600074
    Pfannenberg Fans
    Item Number
    18611600074
    MFG Item Number
    18611600074
    Product Description
    Replacement Filter, 5/Pk, 30167-034
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 414F/2
    414F/2
    ebm-papst, Inc. Fans
    Item Number
    414F/2
    MFG Item Number
    414F/2
    Product Description
    DC Tubeaxial Fan
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 40 mm
    Nominal Width 40 mm
    Nominal Depth 10 mm
    Air Flow 4.7 CFM
    Power Consumption 0.8 W
    Fan Speed 5,400 RPM
    Noise Level 22.1 dB
    Connection Type Wire Leads
    Tachometer Output Yes
    Bearing Type Sleeve
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11740004050
    11740004050
    Pfannenberg Fans
    Item Number
    11740004050
    MFG Item Number
    11740004050
    Product Description
    Exhaust Filter, Black Grille,
    Specifications
    Specifications
    Application Exhaust Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 18611600034
    18611600034
    Pfannenberg Fans
    Item Number
    18611600034
    MFG Item Number
    18611600034
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 4650N
    4650N
    ebm-papst, Inc. Fans, AC INPUT SQUARE Series
    Item Number
    4650N
    MFG Item Number
    4650N
    Series
    AC INPUT SQUARE
    Product Description
    FAN 119mm SQ X 38mm 230VAC 106CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 94 CFM
    Power Consumption 19 W
    Fan Speed 2,650 RPM
    Noise Level 46 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) 14-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 3AUA0000059275
    Item Number
    3AUA0000059275
    MFG Item Number
    3AUA0000059275
    Product Description
    FAN, ACS550, R4, EXTERNAL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 18611600036
    18611600036
    Pfannenberg Fans
    Item Number
    18611600036
    MFG Item Number
    30167-034
    Product Description
    Replacement Filter, 5/Pk, Fluted,
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Fans

Fans and blowers create airflow to reduce the ambient temperature. They are designed primarily for systems that produce a significant amount of heat like certain electronic components and machinery.

Cooling fans come in different makes and models, each engineered specifically for the applications and systems they support. Axial fans are ideal cooling solutions for spot cooling and ventilation applications in areas where space is limited. Axial fans have a lot of versatility and thus are the most common type of fan.

Blowers are designed to work with systems that have high back pressure and require a more concentrated airflow. Airflow with blowers is typically more consistent, and the higher pressure serves well in HVAC and filtration systems.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved