Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 14

Set Ascending Direction
  1. 35NZ02
    35NZ02
    Bussmann Fuses, NZ Series
    Item Number
    35NZ02
    MFG Item Number
    35NZ02
    Series
    NZ
    Product Description
    Fuse, 35A, 440VAC, gG, D02/NZ02,
    Specifications
    Specifications
    Current Rating 35 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 15 mm
    Depth (mm) 15 mm
    Diameter (mm) 15 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 10NZ01
    10NZ01
    Bussmann Fuses, NZ Series
    Item Number
    10NZ01
    MFG Item Number
    10NZ01
    Series
    NZ
    Product Description
    Fuse, 10A, 440VAC, NZ01
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 11 mm
    Depth (mm) 11 mm
    Diameter (mm) 11 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 25NZ02
    25NZ02
    Bussmann Fuses, NZ Series
    Item Number
    25NZ02
    MFG Item Number
    25NZ02
    Series
    NZ
    Product Description
    FUSE, 25A, 440VAC, gG, D02/NZ02
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 15 mm
    Depth (mm) 15 mm
    Diameter (mm) 15 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 35NZ02GL
    35NZ02GL
    Altech Fuses
    Item Number
    35NZ02GL
    MFG Item Number
    35NZ02GL
    Product Description
    Fuse, 35A, 380VAC, gL, D02/NZ02,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50NZ02
    50NZ02
    Bussmann Fuses, NZ Series
    Item Number
    50NZ02
    MFG Item Number
    50NZ02
    Series
    NZ
    Product Description
    FUSE, 50A, 400VAC
    Specifications
    Specifications
    Current Rating 50 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 15 mm
    Depth (mm) 15 mm
    Diameter (mm) 15 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 16NZ01
    16NZ01
    Bussmann Fuses, NZ Series
    Item Number
    16NZ01
    MFG Item Number
    16NZ01
    Series
    NZ
    Product Description
    FUSE, 16A, 440V, NZ01
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 11 mm
    Depth (mm) 11 mm
    Diameter (mm) 11 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 20NZ02
    20NZ02
    Bussmann Fuses, NZ Series
    Item Number
    20NZ02
    MFG Item Number
    20NZ02
    Series
    NZ
    Product Description
    Fuse, 20A, 440VAC, gG, D02/NZ02,
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 15 mm
    Depth (mm) 15 mm
    Diameter (mm) 15 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2NZ01
    2NZ01
    Bussmann Fuses, NZ Series
    Item Number
    2NZ01
    MFG Item Number
    2NZ01
    Series
    NZ
    Product Description
    FUSE, 2A, 400AC
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 11 mm
    Depth (mm) 11 mm
    Diameter (mm) 11 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 4NZ01
    4NZ01
    Bussmann Fuses, NZ Series
    Item Number
    4NZ01
    MFG Item Number
    4NZ01
    Series
    NZ
    Product Description
    FUSE, 4A, 400AC
    Specifications
    Specifications
    Current Rating 4 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 11 mm
    Depth (mm) 11 mm
    Diameter (mm) 11 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 63NZ02
    63NZ02
    Bussmann Fuses, NZ Series
    Item Number
    63NZ02
    MFG Item Number
    63NZ02
    Series
    NZ
    Product Description
    Fuse, 63A, 400VAC, gL/gG, D02 Neozed
    Specifications
    Specifications
    Current Rating 63 A
    Voltage (AC) 400 VAC
    Voltage (DC) 250 VDC
    Interrupt Rating 100 kA @ 400 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 36 mm
    Width (mm) 15 mm
    Depth (mm) 15 mm
    Diameter (mm) 15 mm
    Diameter (in) 0.43 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved