The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
868STRR-N5
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRR-N5
Product Description
Horn/Strobe, 120VAC, Red,
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Red
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
868STRA-AQ
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRA-AQ
Product Description
Horn/Strobe, 24VAC/DC, Amber,
Specifications
Specifications
Visual Function
Strobe
Nominal Input VDC
24 VDC
Lamp Color
Amber
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.219 A
Operating Temperature
32-120 °F
Nominal Input VAC
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
7007B-N5
Edwards Signaling Signaling Devices, 7007B-N5 Series
Product Description
Buzzer Strobe, 110 Cd, 120VAC
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Clear
Lamp Type
Strobe
dB @ 10 Ft.
82 dB
Mounting
Box
Operating Current
0.115 A
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
51XBRFR120A
Edwards Signaling Signaling Devices, 51XBR Series
MFG Item Number
51XBRFR120A
Product Description
LED Beacon with Horn, Red, 120VAC,
Specifications
Specifications
Visual Function
Flashing
Voltage
120 VAC
Lamp Color
Red
Lamp Type
LED
Flash Rate/Minute
65
dB @ 10 Ft.
95 dB
Operating Current
0.175 A
Operating Temperature
-31-150 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TUBE, 25mm DIA x 250mm L, ANODIZED
Availability
Order by 5:00 PM ET and your package will ship the same day.
867STRB-N5
Edwards Signaling Signaling Devices, 867STR Series
MFG Item Number
867STRB-N5
Product Description
Surf Mt Horn/Strobe 120V Ac Blu
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Blue
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
869STRA-N5
Edwards Signaling Signaling Devices, 869 Series
MFG Item Number
869STRA-N5
Product Description
Horn/Strobe, 120VAC, Amber, Flush
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Amber
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
108I-RGA-N5
Edwards Signaling Signaling Devices, 108I Series
MFG Item Number
108I-RGA-N5
Product Description
Chameleon, 120VAC, Red/Grn/Amb,
Specifications
Specifications
Voltage
120 VAC
Lamp Type
LED
dB @ 10 Ft.
85 dB
IP Rating
IP65
Operating Current
0.115 A
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Contact Box, For Side Cable Exit,
Availability
Order by 5:00 PM ET and your package will ship the same day.
868STRB-AQ
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRB-AQ
Product Description
Horn/Strobe, 24VAC/DC, Blue,
Specifications
Specifications
Visual Function
Strobe
Nominal Input VDC
24 VDC
Lamp Color
Blue
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.219 A
Operating Temperature
32-120 °F
Nominal Input VAC
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Signaling Devices Signaling devices are used to provide alarm and status notifications for machines, systems, processes, and environmental events. Their primary purpose is to provide simple situational awareness to technicians and operators when machinery is in use, when personnel are occupying a hazardous space for maintenance or repairs, or when there is an active emergency.
Signaling devices can be visual, audible, or both. Lighting equipment indicates operating equipment or hazardous events. They are typically equipped with ultra-bright LED lamp heads and designed to meet several safety codes.
Audible equipment like buzzers, sounders and alarms compliment visual signaling where lights may not visible.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved