-
1002546Festo Process Control, VZXF SeriesItem Number1002546MFG Item NumberVZXFLM22CMBN12130M1V4V4T5040SeriesVZXFProduct DescriptionAngle Seat Valve,Specifications
Specifications Type Angle Seat Valve Type Code VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40 Nominal Width 13 mm Temperature of Medium -40-200 °C Housing Material Stainless Steel Actuator Size 50 mm Medium Pressure 0-40 bar Availability -
1002547Festo Process Control, VZXF SeriesItem Number1002547MFG Item NumberVZXFLM22CMAN34180M1V4V4T5020SeriesVZXFProduct DescriptionAngle Seat Valve,Specifications
Specifications Type Angle Seat Valve Type Code VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20 Nominal Width 18 mm Temperature of Medium -40-200 °C Housing Material Stainless Steel Actuator Size 50 mm Medium Pressure 0-20 bar Availability -
3535689Festo Process Control, VZXF SeriesItem Number3535689MFG Item NumberVZXFLM22CMBG114290M1H3B1T507SeriesVZXFProduct DescriptionAngle Seat Valve,Specifications
Specifications Type Code VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50-7 Nominal Width 29 mm Temperature of Medium -40-200 °C Housing Material Gunmetal (Red Brass) Actuator Size 50 mm Medium Pressure 0-7 bar AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1491889Festo Process Control, VZWD SeriesItem Number1491889MFG Item NumberVZWDLM22CMN1820V1P440R1SeriesVZWDProduct DescriptionDirect-Acting Solenoid Valve,Specifications
Specifications Type Solenoid Valve Directly Actuated Type Code VZWD-L-M22C-M-N18-20-V-1P4-40-R1 Nominal Size 2 mm Medium Pressure 0-40 bar AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492381Festo Process Control, VZWF SeriesItem Number1492381MFG Item NumberVZWFLM22CN2500E3AP46R1SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Code VZWF-L-M22C-N2-500-E-3AP4-6-R1 Nominal Size 50 mm Temperature of Medium -10-35 °C Housing Material Stainless Steel Medium Pressure 0-6 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492383Festo Process Control, VZWF SeriesItem Number1492383MFG Item NumberVZWFBLM22CN38135V3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Code VZWF-B-L-M22C-N38-135-V-3AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1002505Festo Process Control, VZXF SeriesItem Number1002505MFG Item NumberVZXFLM22CMBG1230H3B15010SeriesVZXFProduct DescriptionAngle Seat Valve,Specifications
Specifications Type Angle Seat Valve Type Code VZXF-L-M22C-M-B-G1-230-H3B1-50-10 Nominal Width 23 mm Temperature of Medium -10-80 °C Housing Material Gunmetal (Red Brass) Actuator Size 50 mm Medium Pressure 0-12 bar AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492384Festo Process Control, VZWF SeriesItem Number1492384MFG Item NumberVZWFBLM22CN12135V3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Code VZWF-B-L-M22C-N12-135-V-3AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492340Festo Process Control, VZWF SeriesItem Number1492340MFG Item NumberVZWFLM22CG112400V3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-L-M22C-G112-400-V-3AP4-10 Nominal Size 40 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1492366Festo Process Control, VZWF SeriesItem Number1492366MFG Item NumberVZWFBLM22CN14135E3AP410SeriesVZWFProduct DescriptionForce-Piloted Solenoid Valve,Specifications
Specifications Type Solenoid Valve Force Pilot Operated Type Code VZWF-B-L-M22C-N14-135-E-3AP4-10 Nominal Size 13.5 mm Temperature of Medium -10-35 °C Housing Material Brass Medium Pressure 0-10 bar IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.