The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
01172.0-00
Product Description
Dual Thermostat, normally closed and nor
Specifications
Specifications
Type
Mechanical (Dual Unit)
Setting Range
0-60 °C
Mounting
DIN Rail
IP Rating
IP20
Contact Type
Snap-Action
Operating Temperature
-49-176 °F
Storage Temperature
-49-176 °F
Engineering Units
Celsius
Application
Heating and Cooling
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
17121000010
Product Description
Thermostat, -4 - 176 Deg F, FLZ530,
Specifications
Specifications
Type
Mechanical
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Setting Range
-4-179 °F
IP Rating
IP20
Contact Type
Snap-Action
Operating Temperature
-4-179 °F
Storage Temperature
-4-179 °F
Engineering Units
Fahrenheit
Application
Cooling
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01230.9-00
Product Description
ETF 012 Temperature & Humidity Control,
Specifications
Specifications
Type
Electronic w/ Hygrostat
Setting Range
32-140 °F
Mounting
DIN Rail
IP Rating
IP20
Contact Type
Change-Over
Operating Temperature
32-140 °F
Storage Temperature
-4-176 °F
Engineering Units
Fahrenheit
Application
Humidity and Temperature
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01175.0-01
Product Description
ZR 011 Dual Thermostat, normally closed
Specifications
Specifications
Type
Mechanical (Dual Unit)
Mounting
DIN Rail
IP Rating
IP20
Contact Type
Snap-Action
Operating Temperature
-49-176 °F
Storage Temperature
-49-176 °F
Engineering Units
Fahrenheit
Application
Heating and Cooling
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01116.9-00
Product Description
ST 011 Thermostat, NO - normally open, 3
Specifications
Specifications
Type
Electronic
Setting Range
32-140 °F
Mounting
DIN Rail
IP Rating
IP20
Operating Temperature
-49-176 °F
Storage Temperature
-49-176 °F
Engineering Units
Fahrenheit
Hazardous Location
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01159.0-00
Product Description
Thermostat, N/C, 20-80 Deg C,
Specifications
Specifications
Type
Mechanical
Setting Range
20-80 °C
Mounting
DIN Rail
IP Rating
IP20
Contact Type
Snap-Action
Operating Temperature
-49-176 °F
Storage Temperature
-49-176 °F
Engineering Units
Celsius
223589
Chromalox Thermostats, WCRT Series
Product Description
WCRT-100 THERMO 40-100 F
Specifications
Specifications
Phase
1
Temperature Range
40-100 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SKT011419NO
Hammond Manufacturing Thermostats, SKT Series
MFG Item Number
SKT011419NO
Product Description
Thermostat, N/O, 30-140 Deg F
Specifications
Specifications
Operating Voltage
250 VAC
Setting Range
30-140 °F
Mounting
DIN Rail
IP Rating
IP20
Application
Heating and Cooling
Availability
Order by 5:00 PM ET and your package will ship the same day.
NTE-DTC140
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC140-BULK
Product Description
Disc Thermostat, 110 Deg F Open, 140
Specifications
Specifications
Open Temperature
110 °F
Close Temperature
140 °F
Function
Close on Rise
Contact Current Capacity
15 A
Contact Configuration
SPST-NO
Terminal Type
0.25 " Quick Connect
Reset
Automatic
Mounting
Surface
MFG Item Number
17111000010
Product Description
Thermostat, 32-140 Deg F, FLZ 520,
Specifications
Specifications
Type
Mechanical
Operating Voltage
240 VAC
Nominal Voltage
240 VAC
Setting Range
-4-179 °F
IP Rating
IP20
Contact Type
Snap-Action
Operating Temperature
-4-179 °F
Storage Temperature
-4-179 °F
Engineering Units
Fahrenheit
Application
Heating
Availability
Order by 5:00 PM ET and your package will ship the same day.
Thermostats A thermostat is an electronic component that senses the temperature of its environment. Thermostats are often the main control unit for heating and cooling systems, and are responsible for maintaining ambient temperature near a desired setpoint.
Thermostats control temperature by switching heating or cooling devices on or off to maintain the correct temperature. To control temperatures in an enclosure, a thermostat would be responsible for turning on or off small heaters and fans.
Thermostats provide consistent operating conditions within enclosures to produce greater reliability, reduce energy consumption, and improve equipment efficiency. Thermostats also assist in protecting electronic equipment from corrosion and other damage due to condensation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved