Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 201

Set Ascending Direction
  1. 02541.1-11
    02541.1-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-11
    MFG Item Number
    02541.1-11
    Series
    LED 025
    Product Description
    LED 025 *DC* ECOLINE Light, PIR motion s
    Specifications
    Specifications
    Operating Voltage 24-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 02540.0-01
    02540.0-01
    Stego Lighting, LED 025 Series
    Item Number
    02540.0-01
    MFG Item Number
    02540.0-01
    Series
    LED 025
    Product Description
    LED light, on/off switch, 5W, 100-240 VA
    Specifications
    Specifications
    Operating Voltage 100-240 VAC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 02542.3-11
    02542.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02542.3-11
    MFG Item Number
    02542.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, no switch (extern
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type None
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 02540.3-11
    02540.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02540.3-11
    MFG Item Number
    02540.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, on/off switch, 5W
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 114047000-00801394
    114047000-00801394
    Waldmann Lighting, LINURA.edge Series
    Item Number
    114047000-00801394
    MFG Item Number
    114047000-00801394
    Series
    LINURA.edge
    Product Description
    LINURA.edge, 22-26V DC, 24W, 5000K
    Specifications
    Specifications
    Operating Voltage 22-26 VDC
    Nominal Voltage 24 VDC
    Power Consumption 24 W
    Switch Type None
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 2,520 Lm
    Housing Material Aluminum
    IP Rating IP54
    Increase
    Decrease
    Availability
  6. 02541.3-11
    02541.3-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.3-11
    MFG Item Number
    02541.3-11
    Series
    LED 025
    Product Description
    LED 025 ECOLINE Light, motion sensor, 5W
    Specifications
    Specifications
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 02524.1-04
    02524.1-04
    Stego Lighting, SL 025 SLIMLINE Series
    Item Number
    02524.1-04
    MFG Item Number
    02524.1-04
    Series
    SL 025 SLIMLINE
    Product Description
    Enclosure Light, 120VAC, Motion
    Specifications
    Specifications
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Power Consumption 11 W
    Switch Type Motion Sensor
    Integrated Receptacle Yes
    Lamp Type Compact Fluorescent
    Luminosity 900 Lm
    Housing Material Plastic
    Operating Temp Range (F) -4-122 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Increase
    Decrease
    Availability
  8. 02541.0-01
    02541.0-01
    Stego Lighting, LED 025 Series
    Item Number
    02541.0-01
    MFG Item Number
    02541.0-01
    Series
    LED 025
    Product Description
    LED light, motion sensor, 5W, 100-240 VA
    Specifications
    Specifications
    Operating Voltage 100-240 VAC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 02540.1-00
    02540.1-00
    Stego Lighting, LED 025 Series
    Item Number
    02540.1-00
    MFG Item Number
    02540.1-00
    Series
    LED 025
    Product Description
    LED light, on/off switch, 5W, 24-48 VDC,
    Specifications
    Specifications
    Operating Voltage 21-48 VDC
    Power Consumption 5 W
    Mounting Type Magnet
    Switch Type On/Off Switch
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 02541.1-01
    02541.1-01
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-01
    MFG Item Number
    02541.1-01
    Series
    LED 025
    Product Description
    LED light, motion sensor, 5W, 24-48 VDC,
    Specifications
    Specifications
    Operating Voltage 21-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Lighting

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved