Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 46050

Set Ascending Direction
  1. STL8
    STL8
    Crouse Hinds Chemicals, STL Series
    Item Number
    STL8
    MFG Item Number
    STL8
    Series
    STL
    Product Description
    Thread Lubricant, 8oz Can
    Specifications
    Specifications
    Aerosol No
    ESD Safe No
    Flammable No
    Ozone Safe Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 721-1/2P
    721-1/2P
    Greenlee Knockouts, SCSS Series
    Item Number
    721-1/2P
    MFG Item Number
    721-1/2P
    Series
    SCSS
    Product Description
    1/2in. S/B PUNCH POP PK OF 1
    Specifications
    Specifications
    Hole Diameter (in) 0.885 "
    Hole Diameter (mm) 22.5 mm
    Capacity (GA) 10 AWG
    Capacity (mm) 3.5 mm
    Operator Type Self-Centering, Split Slug
    Increase
    Decrease
    Availability
  3. RMEH4BL
    RMEH4BL
    Panduit Printers
    Item Number
    RMEH4BL
    MFG Item Number
    RMEH4BL
    Product Description
    RMEH4BL Thermal Transfer Ribbon, Wax/Res
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. S100X125VAC
    S100X125VAC
    Panduit Labels, P1 Self-Laminating Label Cassettes Series
    Item Number
    S100X125VAC
    MFG Item Number
    S100X125VAC
    Series
    P1 Self-Laminating Label Cassettes
    Product Description
    P1 S100X125VAC Self-Lam, Vinyl, White,
    Specifications
    Specifications
    Application Cable & Wire Marking
    Label Height 1 "
    Label Width 1.25 "
    Material Description Self-Laminating
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. S100X150VAC
    S100X150VAC
    Panduit Labels, P1 Self-Laminating Label Cassettes Series
    Item Number
    S100X150VAC
    MFG Item Number
    S100X150VAC
    Series
    P1 Self-Laminating Label Cassettes
    Product Description
    P1 S100X150VAC Self-Lam Cassette, Vinyl
    Specifications
    Specifications
    Application Cable & Wire Marking
    Label Height 1 "
    Label Width 1.5 "
    Material Description Self-Laminating
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PENA134
    PENA134
    Burndy Chemicals, PENETROX Series
    Item Number
    PENA134
    MFG Item Number
    PENA134
    Series
    PENETROX
    Product Description
    Penetrox, Thermal/Elect Grease, 4oz,
    Specifications
    Specifications
    Dropping Point 500 °F
    Pour Point -10 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DSH-3/4
    DSH-3/4
    Greenlee Knockouts
    Item Number
    DSH-3/4
    MFG Item Number
    DSH-3/4
    Product Description
    3/4in. Short Hydraulic Draw Stud
    Specifications
    Specifications
    Driver Type Hydraulic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CT2003X2
    CT2003X2
    HellermannTyton Labels
    Item Number
    CT2003X2
    MFG Item Number
    CT2003X2
    Product Description
    Self-Laminating Tag, Caution
    Specifications
    Specifications
    Label Height 2 "
    Label Width 3.5 "
    Language English
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. M21-750-595-WT
    M21-750-595-WT
    Brady Labels, BMP21 Series
    Item Number
    M21-750-595-WT
    MFG Item Number
    142797
    Series
    BMP21
    Product Description
    Label, 0.750in. x 21ft., (19.05mm x 6.4M),
    Specifications
    Specifications
    Application Pipe & Valve Marking
    Brady Material Number B-595
    Adhesive No
    Text Color Black
    Special Environment Type Temperature Range: -40-180 °F
    Label Width 0.75 "
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. P8A
    P8A
    Burndy Chemicals, PENETROX Series
    Item Number
    P8A
    MFG Item Number
    P8A
    Series
    PENETROX
    Product Description
    COMPOUND, PETROLEUM BASED, 8 OZ
    Specifications
    Specifications
    Dropping Point 230 °F
    Pour Point -15 °F
    Max Volts 600 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Tools, Hardware & Supplies

Electricians and engineers work best with the proper tools. Having the right mix of tools, accessories and supplies on hand is one of the easiest ways to boost productivity, and a large catalog of options - like hand tools, soldering stations, printers, cases, flashlights, and assorted hardware - makes finding the perfect tool for the job a second thought.

Soldering stations are essential for the electronics workbench. Soldering is the process by which two or more metals are joined together by melting and flowing a filler metal into the joint. The process is fundamental to producing and repairing printed circuit boards and other electrical circuits. Stations include a control unit, a pencil, soldering tips, and a stand.

Other tools, hardware and supplies include hand tools like crimpers, clamps, blades, screwdrivers, and more; printers and label makers; fasteners, bolts, beam clamps, and tape; flashlights; and assorted chemicals like adhesives, cleaners, compounds and lubricants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved