The store will not work correctly when cookies are disabled.
-
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
55-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
45-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3MAS-DVV-015-U
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
Item Number
3MAS-DVV-015-U
MFG Item Number
00-534015-005
Product Description
Panel Meter, 0-15VDC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-15 |
Input Signal |
15 VDC |
Accuracy |
5 % |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3MAS-DAA-005-U
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
Item Number
3MAS-DAA-005-U
MFG Item Number
00-532005-002
Product Description
Panel Meter, 0-5ADC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-5 |
Input Signal |
5 A DC |
Accuracy |
5 % |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-75AA-MTMT-C6-B3
MFG Item Number
013-75AA-MTMT-C6-B3
Product Description
Panel Meter, 0-10AAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-10 |
Input Signal |
10 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
-
Item Number
013-75VA-SJSJ-C6-B3
MFG Item Number
013-75VA-SJSJ-C6-B3
Product Description
Panel Meter, 0-600VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-600 |
Input Signal |
600 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-41SA-PNAN-AN-B3
MFG Item Number
013-41SA-PNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 120VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
55-65 |
Input Signal |
120 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
363-02AA-LSNW-C6
MFG Item Number
363-02AA-LSNW-C6
Product Description
Panel Meter, 0-60AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-60 |
Input Signal |
5 A AC |
Accuracy |
1.5 % |
Operating Temperature |
-32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
03230
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-150AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-150 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-75AA-LSRL-C7-B3
MFG Item Number
013-75AA-LSRL-C7-B3
Product Description
Panel Meter, 0-200AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-200 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved