-
146-300Joslyn Clark Relays, 146 SeriesItem Number146-300MFG Item Number87300-Series146Product DescriptionRELAY, FIELD LOSS, 3A MAX. FLD.Specifications
Specifications Max Field Current Amps 3 A Max DC Volts 250 VDC Relay Pick-Up Amps 0.3 A Relay Drop-Out Amps 0.186 A -
0146-0250Joslyn Clark RelaysItem Number0146-0250MFG Item Number0146-0250Product DescriptionFIELD LOSS RELAYAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
-
0146-1350Joslyn Clark RelaysItem Number0146-1350MFG Item Number87318Product Description0146-1350 FIELD LOSS RELAYSpecifications
Specifications Max Field Current Amps 13.5 A Max DC Volts 250 VDC Relay Pick-Up Amps 1.35 A Relay Drop-Out Amps 0.836 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Select Filters
Product Series
Max Field Current Amps
Relay Pick-Up Amps
Relay Drop-Out Amps
Max DC Volts