- Home
- Products
- Robotics
- Power Management
- Charging System
-
RPKIT90-100RoboteQ Power Management, RoboPad SeriesItem NumberRPKIT90-100MFG Item NumberRPKIT90-100SeriesRoboPadProduct DescriptionRoboPad Kit including Base andSpecifications
Specifications Extension Range 0.01 mm Max Voltage 200 V Max Current 100 A Type Charging Base and Collector Continuous Current 75 A Hall Sensor Voltage 4.5-24 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RPBAS90-100RoboteQ Power Management, RoboPad SeriesItem NumberRPBAS90-100MFG Item NumberRPBAS90-100SeriesRoboPadProduct DescriptionRoboPad Base contacts, 90mm wide,Specifications
Specifications Max Voltage 200 V Max Current 100 A Type Charging Base Continuous Current 75 A Hall Sensor Voltage 4.5-24 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RPCOL90-100RoboteQ Power Management, RoboPad SeriesItem NumberRPCOL90-100MFG Item NumberRPCOL90-100SeriesRoboPadProduct DescriptionRoboPad Extendable CollectorSpecifications
Specifications Extension Range 0.01 mm Max Voltage 200 V Max Current 100 A Type Extendable Collector Continuous Current 75 A Hall Sensor Voltage 4.5-24 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Select Filters
Type
Extension Range